Item Comparison: LED9.5A190830G3, LED10A19D30K

Item

LED9.5A190830G3 - 9.5W Led A19 30K Dim 800LM 80cri - Keystone

LED9.5A190830G3
9.5W Led A19 30K Dim 800LM 80cri

$2.00 Each

$120.00 (60 Each)

QTY:
Each
Add
LED10A19D30K - 10W Led A19 Dim 30K - TCP

LED10A19D30K
10W Led A19 Dim 30K

$5.82 Each

$69.84 (12 Each)

QTY:
Each
Add
Nacogdoches 54 0
All Stores 5,633 7
Vendor Keystone TCP
Catalog Number LED9.5A190830G3 LED10A19D30K
Manufacturer Number KT-LED9.5A19-O-830 /G3 LED10A19D30K
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led A-Line A Shape Lamps
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654149875 00762148257233
Weight per package 0.122 (lbs/each) 0.2 (lbs/each)
Description LED9.5A190830G3 9.5W Led A19 30K Dim 800LM 80cri
Key KT-LED9.5A19-O-830 /G3 A19 Omni
LED10A19D30K 10W Led A19 Dim 30K
Led Elite A19 Series 10W Dimmable All-Purpose A19 A-Lamp 3000K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.00 (Each) $5.82 (Each)
Carton/Reel $2.00 (1 Each) $279.36 (48 Each)
Standard Packaging/Reel $120.00 (60 Each) $69.84 (12 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - A19
Voltage Rating - ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage 9 10 A
Base Type E26 E26
Color Rendering Index - 80
color rendering index (cri) >80 Deg 82 W
color temperature 3000 3000 k
Finish - WHITE GLOSS
housing color N/A -
Diameter - 2.4 in
Length - 4.3 in
Construction N/A -
Description 9.5W LED A19 30K DIM 800LM 80CRI 10W LED A19 DIM 30K
Long Description Key KT-LED9.5A19-O-830 /G3 A19 Omni LED Elite A19 Series 10W Dimmable All-Purpose A19 A-Lamp 3000K
Product Type A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 10W A19 Dim 30K
Short Description - A19 LED Lamp, 3000K, 10W, 120V, 825LM
Special Features - Damp Location
average life - 25000 HR
Base - E26
beam angle 230 Deg 230 F
Brightness (Lumens) - 825 lm
Circuit Type N/A -
dimmable - Yes Yes/No
Equivalent Wattage - 60 W
Input Voltage 120V -
ip rating N/A -
lumens 800 825 lm
Maximum Operating Temperature - +40 °C
Minimum Operating Temperature - -30 °C
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 12 CA
Sensor Type N/A -
Standards Met - cULus Listed
Warranty - 5 yr
Wire Type N/A -
Brand Keystone TCP
Manufacturers Part Number KT-LED9.5A19-O-830 /G3 LED10A19D30K
sub brand - LED A-Lamps
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Manufacturer Status - Inactive
Application - Commercial/Residential
Energy Star Y yes
standard - UL Approved
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat