Item Comparison: LHBS1824UNVL8405, VHB24WUNVL850CDU

Item

LHBS1824UNVL8405 - 119/159W Led High Bay 4K/5K 18000-24000LM - Metalux

LHBS1824UNVL8405
119/159W Led High Bay 4K/5K 18000-24000LM

$149.69 Each

$149.69 (1 Each)

QTY:
Each
Add
VHB24WUNVL850CDU - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D - Metalux

VHB24WUNVL850CDU
174W Led Highbay 50K 24000LM Dim 120-277V Wide D

$167.68 Each

$167.68 (1 Each)

QTY:
Each
Add
Nacogdoches 96 20
All Stores 358 936
Vendor Metalux Metalux
Catalog Number LHBS1824UNVL8405 VHB24WUNVL850CDU
Manufacturer Number LHBS-1824-UNV-L84050-U VHB-24-W-UNV-L850-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC 39111533 - Fluorescent strip N/A
UPC/EAN/GTIN 00080083275625 00080083818365
Weight per package 4.5 (lbs/each) 13 (lbs/each)
Description LHBS1824UNVL8405 119/159W Led High Bay 4K/5K 18000-24000LM
Linear Lensed High Bay Selectable, 18K and 24K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT Select, 0-10V Dimming Driver, Unit Pack
VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $149.69 (Each) $167.68 (Each)
Carton/Reel $149.69 (1 Each) $167.68 (1 Each)
Standard Packaging/Reel $149.69 (1 Each) $167.68 (1 Each)
amperage rating 0.57A at 277V 0.809 (at277V)
Ballast Type - N/A
Lamp Type LED LED
Voltage Rating 120-277V 120-277V
Style (blank) (blank)
Description 119/159W LED HIGH BAY 4K/5K 18000-24000LM 174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D
extra long description CLS LHBS-1824-UNV-L84050-U LINEAR H CLS VHB-24-W-UNV-L850-CD-U VHB 240
Long Description Linear Lensed High Bay Selectable, 18K and 24K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT select, 0-10V Dimming Driver, Unit Pack Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
Product Type Linear HB, 18K24K LM, 120-277V, 4K/5K VHB 24000LM W Unv 5000K CD U
Special Features Superior performance: Up to 36,000 lumens and 160 lm/W Compact, lightweight design for ease of installation
Socket Type N/A -
Brand METALUX METALUX
Manufacturers Part Number LHBS-1824-UNV-L84050-U VHB-24-W-UNV-L850-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Application lighting lighting
Mounting Suspended Suspended
standard UL Listed;DLC Certified;Title 24 Compliant;ISO Certified UL/cUL Listed - Damp Location;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat