Item Comparison: LPJ20SP, JTD20

Item

LPJ20SP - 20A 600V TD Dual Elem Class J Fuse - Eaton

LPJ20SP
20A 600V TD Dual Elem Class J Fuse

$65.30 Each

$653.00 (10 Each)

QTY:
Each
Add
JTD20 - 20A 600V TD Dual Elem Class J Fuse - Littelfuse

JTD20
20A 600V TD Dual Elem Class J Fuse

$52.44 Each

$52.44 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 90 0
Vendor Eaton Littelfuse
Catalog Number LPJ20SP JTD20
Manufacturer Number LPJ-20SP JTD020
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse 39121609 - Midget fuses
UPC/EAN/GTIN 00051712523202 00079458202137
Weight per package 0.11 (lbs/each) 0.09 (lbs/each)
Description LPJ20SP 20A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, 600 V, 20 A, 300 Ka
JTD20 20A 600V TD Dual Elem Class J Fuse
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fuse Indication and Maximum Protection In A Compact Package. The Compact Class J Package Was Designed Specifically For Circuits Where Space Is At A Premium. The Current Limiting Time Delay JTD_Id Offers A Patented True Dual-Element Design That Is Ideal For Use In Circuits With High Inrush Currents. Superior Performance Characteristics Of JTD_Id Indicator Fuses Reduce Nuisance Fuse Opening and The Blown Fuse Indication Reduces Dow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $65.30 (Each) $52.44 (Each)
Carton/Reel $653.00 (10 Each) $52.44 (1 Each)
Standard Packaging/Reel $653.00 (10 Each) $52.44 (1 Each)
amperage rating - 20
Description 20A 600V TD DUAL ELEM CLASS J FUSE 20A 600V TD DUAL ELEM CLASS J FUSE
extra long description BUSS LPJ-20SP LOW-PEAK CLASS J T/D L-FSE JTD020 FUS 600V T/D CLASS J 2
Features Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu -
Long Description Eaton Bussmann series LPJ fuse, 600 V, 20 A, 300 kA The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces dow
Product Type Low-Peak Class J T/D Fus 600V T/D Class J 20a
Special Features - Time-Delay
dimensions 2.2500 IN X 0.8100 IN X 0.8100 IN -
media Yes -
Brand Eaton Littelfuse
Manufacturers Part Number LPJ-20SP JTD020
sub brand - POWR-GARD JTD Series
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE CLASS J
Application Ind Facilities & Factories - Facility: Safety and Security Systems Motor Control Centers
standard UL Listed ,CSA Certified,RoHS Compliant Standard 248-8 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat