Item Comparison: LPJ35SP, AJT35

Item

LPJ35SP - 35A 600V TD Dual Elem Class J Fuse - Eaton

LPJ35SP
35A 600V TD Dual Elem Class J Fuse

$102.36 Each

$1,023.60 (10 Each)

QTY:
Each
Add
AJT35 - 600V 35A Class J Fuse - SPC

AJT35
600V 35A Class J Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 63 0
Vendor Eaton SPC
Catalog Number LPJ35SP AJT35
Manufacturer Number LPJ-35SP N/A
Category Distribution Fuses - Dual Element Unassigned
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse -
UPC/EAN/GTIN 00051712523325 N/A
Weight per package 0.19 (lbs/each) 0
Description LPJ35SP 35A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, 600 V, 35 A, 300 Ka
AJT35 600V 35A Class J Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.36 (Each) $0.00 (Each)
Carton/Reel $1,023.60 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,023.60 (10 Each) $0.00 (1 Each)
Description 35A 600V TD DUAL ELEM CLASS J FUSE 600V 35A CLASS J FUSE
extra long description BUSS LPJ-35SP LOW-PEAK CLASS J T/D -
Features Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu -
Long Description Eaton Bussmann series LPJ fuse, 600 V, 35 A, 300 kA -
Product Type Low-Peak Class J T/D -
dimensions 2.3800 IN X 1.0600 IN X 1.0600 IN -
media Yes -
Brand Eaton -
Manufacturers Part Number LPJ-35SP -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE -
Application Ind Facilities & Factories - Facility: Safety and Security Systems -
standard UL Listed ,CSA Certified,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat