Item Comparison: 65BEMWHLSWW590CR, LT560WH12930

Item

65BEMWHLSWW590CR - 6" 12W Led Trim 1200LM Color Selectable - Juno

65BEMWHLSWW590CR
6" 12W Led Trim 1200LM Color Selectable

$20.99 Each

$125.94 (6 Each)

QTY:
Each
Add
LT560WH12930 - 6" 10W Led Retro 30K 1140LM White - Halo

LT560WH12930
6" 10W Led Retro 30K 1140LM White

$17.68 Each

$106.08 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 908 157
Vendor Juno Halo
Catalog Number 65BEMWHLSWW590CR LT560WH12930
Manufacturer Number 65BEMW HL SWW5 90CRI M6 LT560WH12930
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 32151502 - Light module
UPC/EAN/GTIN 00194994244950 00080083798681
Weight per package 0.7 (lbs/each) 1.65 (lbs/each)
Description 65BEMWHLSWW590CR 6" 12W Led Trim 1200LM Color Selectable
Experience The Ultimate 5-In-1 Solution With E Series Switchable White Led Trim Kits. Offering Flexibility At Your Fingertips, E Series Trim Kits Feature A Switch, Located Directly On The Fixture, That Allows You to Choose Between 5 Color Temperature Options Ranging From 2700K (Warm White) to 5000K (Daylight). Available In 5/6" Size, The E Series Provides Easy Retrofitting From Below The Ceiling or Can Be Paired With A Juno® Quick Connect QC Series Recessed Housing For New Construction Applications.
LT560WH12930 6" 10W Led Retro 30K 1140LM White
5"/6" Retrofit Baffle-Trim Led Module, 90CRI, 3000 K, Matte White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.99 (Each) $17.68 (Each)
Carton/Reel $20.99 (1 Each) $17.68 (1 Each)
Standard Packaging/Reel $125.94 (6 Each) $106.08 (6 Each)
amperage rating - .0992
Lamp Included Yes -
Lamp Type LED - Dynamic LED
Material Aluminum -
Number of Lamps 1 -
Shape Round -
Voltage Rating 120 V 120V
Wattage 13.9 12 W
Color White -
color rendering index (cri) 90 -
color temperature 2700 ,3000 ,3500 ,4000 ,5000 ,Variable -
Finish Matte -
Style CONTEMPORARY -
Height 4.125 -
Length 7.625 -
Width 7.625 -
Construction Retrofit -
Description 6" 12W LED TRIM 1200LM COLOR SELECTABLE 6" 10W LED RETRO 30K 1140LM WHITE
extra long description LITH 65BEMW HL SWW5 90CRI M6 6IN Ju CLS LT560WH12930 LT56 RETROFIT BAFF
Features Contractor Select -
Long Description Experience the ultimate 5-in-1 solution with E Series Switchable White LED Trim Kits. Offering flexibility at your fingertips, E Series Trim Kits feature a switch, located directly on the fixture, that allows you to choose between 5 color temperature options ranging from 2700K (Warm White) to 5000K (Daylight). Available in 5/6" size, the E Series provides easy retrofitting from below the ceiling or can be paired with a Juno® Quick Connect QC Series recessed housing for new construction applications. 5"/6" Retrofit Baffle-Trim LED Module, 90CRI, 3000 K, Matte White
Product Type 6IN Juno E Series Baffle Retrofit Downli LT56 Retrofit Baffle 90CRI 3000K 1200 LM
Special Features Switchable Color Temperature LED retrofit shallow lens downlight with baffle trim
average life 50,000 -
dimensions 7.625 x 7.625 x 3.667 -
dimmable Yes -
Hardware Yes -
lumens 1200 LM,900 LM -
media Yes -
Reflector Type Aluminum Spun -
Socket Type N/A -
Warranty 5 -
Brand JUNO HALO
Manufacturers Part Number 65BEMW HL SWW5 90CRI M6 LT560WH12930
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Trim 5/6" LT4 LED Retrofit Trim Kit
aperture size 5 IN,6 IN -
Application Hospitality,Residential,Retail,Retrofit lighting
environmental conditions Indoor,Outdoor -
Mounting Recessed -
standard CSAusCA Title 20,CA Title 24,ENERGY STAR,JA8 UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat