Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Brady® |
Brady® |
Catalog Number |
M51871342 |
M1871342 |
Manufacturer Number |
M5-187-1-342 |
M-187-1-342 |
Category |
Unassigned
|
Cable MNGMNT & Prot Devices -
CBL Marking & Labeling Equipt
|
Classification |
N/A
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131502 - Heat shrink wire marker
|
39131502 - Heat shrink wire marker
|
UPC/EAN/GTIN |
00888434592809 |
00754473082918 |
Weight per package |
0.33 (lbs/each) |
0.33 (lbs/each) |
Description |
M51871342 Sleeve 0.187 " Dia Black On White 1 "
Permasleeve® Heat-Shrink Labels Polyolefin 0.335"H X 1"W BK/WT 0.187"Dia
|
M1871342 Heat Shrink Sleeve, 0.187" Dia X 1", BK/WH
Heat Shrink, #20 to #10 Awg Wire Size, Black On White, 1.015 In Length, 0.335 In Width, BMP41/51/53 Thermal Transfer Printer, 0.335 In Height, Polyolefin Material, -67 °F Operating Temperature, +275 °F Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.90 (Each) |
$74.20 (Each) |
Carton/Reel |
$68.90 (1 Each) |
$74.20 (1 Each) |
Standard Packaging/Reel |
$68.90 (1 Each) |
$74.20 (1 Each) |
|
Material |
Heat-shrink Polyolefin |
Polyolefin |
Wire Size |
0.187 in Dia x 1 in W |
#20 to #10 AWG |
|
Color |
- |
Black on White |
Finish |
Matte |
Matte |
Legend Color |
Black on White |
Black on White |
|
Diameter |
0.187 |
0.187 |
Height |
0.335 in |
0.335 in |
Length |
- |
1.015 in |
Size |
0.335 in H x 1 in W |
0.335 in H x 1 in W |
Width |
1 in |
0.335 in |
|
Description |
SLEEVE 0.187 " DIA BLACK ON WHITE 1 " |
HEAT SHRINK SLEEVE, 0.187" DIA X 1", BK/WH |
extra long description |
BRADY M5-187-1-342 Sleeve 0.187 in |
BRADY M-187-1-342 SLEEVE, 0.187 IN |
Features |
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer. |
PermaSleeve(R) PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. |
Long Description |
PermaSleeve® Heat-Shrink Labels Polyolefin 0.335"H x 1"W BK/WT 0.187"Dia |
Heat Shrink, #20 to #10 AWG Wire Size, Black On White, 1.015 in Length, 0.335 in Width, BMP41/51/53 Thermal Transfer Printer, 0.335 in Height, Polyolefin Material, -67 °F Operating Temperature, +275 °F Operating Temperature |
Product Type |
Sleeve 0.187 In Dia Black On White 1 In |
Sleeve, 0.187 In Dia X 1 In W |
Short Description |
- |
Mseries B342, White, 1.015 x 0.335 in, 80 RL |
Special Features |
Heat Shrink |
RoHS Compliant;Overall Dimension 0.187 Inch Diameter;Finish Matte;Shrink Ratio 3:1;Temperature Rating -67 to 275 Deg F;Application Wire Identification And Insulation Purposes, Cable And Wire Marking, Panel Labeling;Applicable Sta |
|
Maximum Operating Temperature |
- |
+275 °F;+135 °C |
Minimum Operating Temperature |
- |
-67 °F;-55 °C |
Number of Markers |
80 |
80 |
package quantity |
- |
1 ct |
Printer Type |
- |
BMP41/51/53 Thermal Transfer |
Quantity |
Cartridge of 80 Each |
Cartridge of 80 Each |
Resistance Properties |
- |
Chemical Resistant;Corrosion Resistant;Humidity Resistant;Smear Resistant;UV Resistant;Weather Resistant |
Shrink Ratio |
3:1 |
3:1 |
Temperature Range |
-67 °F - 275 °F |
-67 °F - 275 °F |
|
Brand |
Brady® |
Brady Worldwide, Inc. |
Manufacturers Part Number |
M5-187-1-342 |
M-187-1-342 |
|
Category Description |
Fuses & Fuse Accessories |
WIRE LUBE, MARKERS, & TIES |
Type |
SLEEVE |
SLEEVE |
|
|
Application |
Electrical Labeling;Wire and Cable Labeling |
Cable & Wire Marking;Panel Labeling |
standard |
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized |
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized |