Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Eaton |
Catalog Number |
MACL153MWH |
AAL06C2K |
Manufacturer Number |
MACL-153M-WH |
AAL06-C2-K |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784276010658 |
00032664730856 |
Weight per package |
0.4 (lbs/each) |
3 (lbs/each) |
Description |
MACL153MWH Maestro 150W Led Multi White
Maestro Led+ Multiloc, Ed Box White
|
AAL06C2K Dimmer-Smart Master, All-Load, White, LT
Eaton Smart Dimmer, Light Almond, White, 60 HZ, Polycarbonate, Flush, Single-Pole, Single-Pole, Multi-Location, 120 Vac, 300W, Wire Leads
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.80 (Each) |
$53.55 (Each) |
Carton/Reel |
$37.80 (1 Each) |
$53.55 (1 Each) |
Standard Packaging/Reel |
$37.80 (1 Each) |
$160.65 (3 Each) |
|
actuator |
Tapswitch |
- |
connection |
Screw Terminal |
- |
insulation |
Plastic |
- |
Material |
Plastic/Metal |
- |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 V |
Wattage |
600.000000000000000 |
- |
|
|
Size |
4.69 x 2.94;119 x 75 |
- |
|
Description |
MAESTRO 150W LED MULTI WHITE |
DIMMER-SMART MASTER, ALL-LOAD, WHITE, LT |
extra long description |
LUT MACL-153M-WH MAESTRO LED+ MULTI |
EWD AAL06-C2-K Dimmer-Smart Master, |
Features |
The Maestro LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always t |
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu |
Long Description |
Maestro LED+ Multiloc, Ed Box White |
Eaton Smart Dimmer, Light almond, White, 60 Hz, Polycarbonate, Flush, Single-pole, Single-pole, multi-location, 120 Vac, 300W, Wire leads |
Product Type |
Maestro Led+ Multiloc Ed Box White |
Dimmer-Smart Master, All-Load, White, LT |
Special Features |
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Electronic ('Smart') dimmers |
|
Connection Type |
Screw Terminal |
- |
dimensions |
- |
2.8000 IN X 4.4000 IN X 6.1300 IN |
load |
- |
ELVCFLDimmable LEDINCMLVHAL |
Mounting Type |
- |
Flush Mount |
Switch Type |
Tapswitch |
- |
|
Brand |
Lutron |
Eaton |
Manufacturers Part Number |
MACL-153M-WH |
AAL06C2K |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Digital fade dimmer, multi-location/3-way/single-pole |
59696504 |
|
Application |
Lighting Control |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Enclosure |
Plastic |
- |
environmental conditions |
0 to 90% humidity, non-condensing. Indoor use only. |
Dry |
Frequency Rating |
50 to 60 |
- |
Mounting |
WALLBOX |
- |
Operating Temperature |
32 to 104 |
- |
standard |
UL, CSA, NOM |
NOM,cULus Listed |