Item Comparison: MC102BKWH, MC102WG1000

Item

MC102BKWH - 10/2 WG MC Sol BK/WH/GN Alu Armor 250' - Flexible Conduit

MC102BKWH
10/2 WG MC Sol BK/WH/GN Alu Armor 250'

$1.6963 Foot

$424.08 (250 Feet)

QTY:
Feet
Add
MC102WG1000 - 10/2 WG MC Sol BK/WH/GN Alu Armor 1000' - Flexible Conduit

MC102WG1000
10/2 WG MC Sol BK/WH/GN Alu Armor 1000'

$1.87819 Foot

$1,878.19 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 1,750 0
All Stores 216,000 83,560
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC102BKWH MC102WG1000
Manufacturer Number 68581801 55171702
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886347894 00032886045400
Weight per package 0.16 (lbs/ft) 0.16 (lbs/ft)
Description MC102BKWH 10/2 WG MC Sol BK/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, 2 Conductors, 250 FT Overall Length, 0.542 In Outside Diameter, +90 °C Operating Temperature, 150 LB/MFT
MC102WG1000 10/2 WG MC Sol BK/WH/GN Alu Armor 1000'
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, 2 Conductors, 1000 FT Overall Length, 0.542 In Outside Diameter, +90 °C Operating Temperature, 150 LB/MFT
Minimum Order QTY 250 1,000
Unit/Foot $1.70 (Foot) $1.88 (Foot)
Carton/Reel $424.08 (250 Feet) $1,878.19 (1000 Feet)
Standard Packaging/Reel $424.08 (250 Feet) $1,878.19 (1000 Feet)
Conductor Size #10 AWG #10 AWG
Current Rating 30 A 30 A
Number of Conductors 2 2
Voltage Rating 600 V 600 V
Color Black;White;Green Black;White;Green
Conductor Material Copper Copper
Insulation Material Thermoplastic Nylon Thermoplastic Nylon
Jacket Material PVC PVC
Length 250 1000
Overall Length 250 ft 1000 ft
Description 10/2 WG MC SOL BK/WH/GN ALU ARMOR 10/2 WG MC SOL BK/WH/GN ALU ARMOR 1000'
extra long description SWC 68581801 Armorlite Type MC SWC 55171702 Duraclad® Type MC
Long Description Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, 2 Conductors, 250 ft Overall Length, 0.542 in Outside Diameter, +90 °C Operating Temperature, 150 lb/mft Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, 2 Conductors, 1000 ft Overall Length, 0.542 in Outside Diameter, +90 °C Operating Temperature, 150 lb/mft
Product Type Aluminum Armored Conductor Aluminum Armored Conductor
Short Description Aluminum Armored Conductor, Solid, 10/3 AWG with ground, BK, WH, RD, GN - Steel Armor Aluminum Armored Conductor, Solid, 10/2 AWG with ground, PVC Jacket, 1000 ft
Maximum Operating Temperature +90 °C +90 °C
media Yes Yes
outside diameter 0.542 in 0.542 in
Solid/Strand Solid Solid
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Made in USA yes yes
Brand Southwire Flexible Conduit
Manufacturers Part Number 68581801 68581803
Category Description BX & MC BX & MC
Type MC MC
Package Type Coil Reel
Weight 150 lb/mft 150 lb/mft
Application Commercial;Industrial;Institutional;Multi-Residential Buildings Commercial;Industrial;Institutional;Multi-Residential Buildings
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat