Item Comparison: MC122BKWH, MC122WGBKWHGN

Item

MC122BKWH - 12/2 WG MC Sol BK/WH/GN Alu Armor 250' - Flexible Conduit

MC122BKWH
12/2 WG MC Sol BK/WH/GN Alu Armor 250'

$0.7428 Foot

$185.70 (250 Feet)

QTY:
Feet
Add
MC122WGBKWHGN - 12/2 WG MC Sol BK/WH/GN Alu Armor 250' - Flexible Conduit

MC122WGBKWHGN
12/2 WG MC Sol BK/WH/GN Alu Armor 250'

$0.7428 Foot

$185.70 (250 Feet)

QTY:
Feet
Add
Nacogdoches 20,000 20,000
All Stores 2,347,584 2,347,584
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC122BKWH MC122WGBKWHGN
Manufacturer Number 55171601 68580001
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886045370 00032886347146
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description MC122BKWH 12/2 WG MC Sol BK/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
MC122WGBKWHGN 12/2 WG MC Sol BK/WH/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.74 (Foot) $0.74 (Foot)
Carton/Reel $185.70 (250 Feet) $185.70 (250 Feet)
Standard Packaging/Reel $185.70 (250 Feet) $185.70 (250 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 2 2
Voltage Rating 600V 600V
Color Black;White;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic Nylon -
Jacket Material PVC -
Length 250 250
Overall Length 250 ft -
Description 12/2 WG MC SOL BK/WH/GN ALU ARMOR 250' -
extra long description SWC 55171601 Duraclad® Type MC SWC 68580001 MC12/2Sol BkWe 12G AA
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 104 lb/mft Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type Aluminum Armored Conductor MC12/2SOL Bkwe 12G AA 250C
Short Description Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft -
Maximum Operating Temperature +90 °C -
media Yes Yes
outside diameter 0.475 in 0.4746
Solid/Strand Solid -
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 -
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 68580001 68580001
Category Description BX & MC BX & MC
Type MC MC
minimum qty 250 -
Status - Inactive
Package Type Coil -
Weight 104 lb/mft 25.879
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat