Nacogdoches |
15,500 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Afc Cable Systems |
Catalog Number |
MC122BKWH |
MCT122SLBKWH250 |
Manufacturer Number |
55171601 |
1704B42T00 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886045370 |
00077680195340 |
Weight per package |
0.105 (lbs/ft) |
0.147 (lbs/each) |
Description |
MC122BKWH 12/2 WG MC Sol BK/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
|
MCT122SLBKWH250 MC 12/2 SL BK/WH/GN 250'
MC Cable, Stranded, 600 V, 250 FT Overall Length, Copper Conductor Material, Thermoplastic Insulation Material, Black, White and Green, 2 Conductors, +90 °C Operating Temperature, 0.147 LB/FT
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$0.74 (Foot) |
$0.90 (Each) |
Carton/Reel |
$183.92 (250 Feet) |
$225.00 (250 Each) |
Standard Packaging/Reel |
$183.92 (250 Feet) |
$225.00 (250 Each) |
|
Conductor Size |
#12 AWG |
12 AWG Conductor And Ground |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 V |
600 |
|
Color |
Black;White;Green |
Black;White;Green |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic Nylon |
Thermoplastic |
Jacket Material |
PVC |
- |
|
Length |
250 |
250 |
Overall Length |
250 ft |
250 ft |
|
Additional Information |
- |
Fire Penetration;Surface Mounted |
Description |
12/2 WG MC SOL BK/WH/GN ALU ARMOR 250' |
MC 12/2 SL BK/WH/GN 250' |
extra long description |
SWC 55171601 Duraclad® Type MC |
KT 1704B42T00 12-2 MC TUFF 250' COI |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 104 lb/mft |
Mc Cable, Stranded, 600 V, 250 ft Overall Length, Copper Conductor Material, Thermoplastic Insulation Material, Black, White and Green, 2 Conductors, +90 °C Operating Temperature, 0.147 lb/ft |
Product Type |
Aluminum Armored Conductor |
12-2 MC Tuff 250' Coil |
Short Description |
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft |
Mc Cable, Stranded, Black/White/Green |
Special Features |
- |
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system |
|
Maximum Operating Temperature |
+90 °C |
+90 °C |
media |
Yes |
- |
outside diameter |
0.475 in |
0.495 |
Solid/Strand |
Solid |
Stranded |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
UL 83;UL 1479;UL 1569;UL 1581;UL 2556;UL E80042;UL R-14141;NEC 230.43;NEC 300.22(C);NEC 392;NEC 396;NEC 330;NEC 501;NEC 502;NEC 503;NEC 530;NEC 504;NEC 505;NEC 518;NEC 520;NEC 530;NEC 645;Federal Specification A-A-59544;OSHA Requirement;HUD Requirement;ISO 9001;ECCN EAR99 |
|
|
Brand |
Southwire |
Kaf-Tech |
Manufacturers Part Number |
68580001 |
1704B42T00 |
sub brand |
- |
MC TUFF |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
Traditional Lightweight Type MC Cable With Ground And Neutral |
|
|
Package Type |
Coil |
Carton |
Weight |
104 lb/mft |
0.147 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
Environmental Air-Handling |
standard |
- |
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified |
Temperature Rating |
- |
90 Deg C (Dry) |