Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC63WG1000 |
MC63WG |
Manufacturer Number |
68714503 |
68714501 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886038600 |
00032886346415 |
Weight per package |
0.442 (lbs/ft) |
0.442 (lbs/ft) |
Description |
MC63WG1000 6/3 WG MC Alu Armor Cable 1000'
6-3 STR Cu THHN Black/White/Red/#8 Green Ground Aia MC 600V 1000 FT
|
MC63WG 6/3 WG MC Alu Armor Cable 125'
Aluminum Armored Conductor, Stranded, 19 Strands, #6 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White, , Red and Green, 3 Conductors, 125 FT Overall Length, 0.819 In Outside Diameter, +90 °C Operating Temperature, 441 LB/MFT
|
|
Minimum Order QTY |
1,000 |
125 |
Unit/Foot |
$4.63 (Foot) |
$4.63 (Foot) |
Carton/Reel |
$4,634.34 (1000 Feet) |
$579.29 (125 Feet) |
Standard Packaging/Reel |
$4,634.34 (1000 Feet) |
$579.29 (125 Feet) |
|
Conductor Size |
6 |
#6 AWG |
Current Rating |
- |
55 A (60°C);65 A (75°C);75 A (90°C) |
Number of Conductors |
3 |
3 |
Voltage Rating |
600V |
600 V |
|
Color |
- |
Black;White;Red;Green |
Conductor Material |
CU |
Copper |
Insulation Material |
- |
Thermoplastic Nylon |
Jacket Material |
- |
PVC |
|
Length |
1000 |
125 |
Overall Length |
- |
125 ft |
|
Description |
6/3 WG MC ALU ARMOR CABLE 1000' |
6/3 WG MC ALU ARMOR CABLE 125' |
extra long description |
SWC 68714503 MC6/3CuTHHN BkWeRd 8CG |
SWC 68714501 MC6/3CuTHHN BkWeRd 8CG |
Long Description |
6-3 STR CU THHN BLACK/WHITE/RED/#8 GREEN GROUND AIA MC 600V 1000 FT |
Aluminum Armored Conductor, Stranded, 19 Strands, #6 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White,, Red and Green, 3 Conductors, 125 ft Overall Length, 0.819 in Outside Diameter, +90 °C Operating Temperature, 441 lb/mft |
Product Type |
MC6/3CUTHHN Bkwerd 8CG AA 1000R |
Aluminum Armored Conductor |
Short Description |
- |
Aluminum Armored Conductor, Stranded, 6/3 AWG with ground, PVC Jacket, 125 ft |
|
Maximum Operating Temperature |
- |
+90 °C |
media |
Yes |
Yes |
Number of Strands |
- |
19 |
outside diameter |
0.81908 |
0.819 in |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
68714503 |
68714501 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC |
|
|
Package Type |
- |
Coil |
Weight |
441.682 |
441 lb/mft |
|
Application |
- |
Commercial;Industrial;Institutional;Multi-Residential Buildings |