Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
MEN10 |
TRM10 |
Manufacturer Number |
T626-MEN10 |
N/A |
Category |
Distribution Fuses -
Dual Element
|
Unassigned
|
Classification |
Midget Fuses
|
N/A
|
UNSPSC |
39121609 - Midget fuses
|
-
|
UPC/EAN/GTIN |
00782634521006 |
N/A |
Weight per package |
0.01 (lbs/each) |
0 |
Description |
MEN10 10A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of Small Motors, Transformers, Solenoids, and Other High Inrush Power Electronic Circuits, 10 A, Dual, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube, Standard, 250 V
|
TRM10 10A Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.14 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.14 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$111.40 (10 Each) |
$0.00 (1 Each) |
|
Current Rating |
10 A |
- |
interrupt rating |
10 kAIC @ 125 V ac |
- |
Material |
Fiber Tube |
- |
Voltage Rating |
250 V ac |
- |
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
|
Description |
10A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
10A FUSE |
extra long description |
EFSE MEN10 UL TIME DELAY MIDGET FUS |
- |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Eaton Edison MEN fuse, Supplemental protection of small motors, transformers, Solenoids, and other high inrush power electronic circuits, 10 A, Dual, Non-indicating, 10 kAIC at 125 Vac, Fiber tube, Standard, 250 V |
- |
Product Type |
Midget Fuse |
- |
Short Description |
Midget Fuse, 10 A, 250 VAC, Time Delay |
- |
|
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget |
- |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
|
|
Brand |
MORRIS PRODUCTS |
- |
Manufacturers Part Number |
MEN10 |
- |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
- |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
standard |
RoHS Compliant |
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
Call nearest store for Item Price
|