Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
MEN10 |
TRM10 |
Manufacturer Number |
T626-MEN10 |
TRM10 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634521006 |
00782001746575 |
Weight per package |
0.01 (lbs/each) |
0.012 (lbs/each) |
Description |
MEN10 10A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of Small Motors, Transformers, Solenoids, and Other High Inrush Power Electronic Circuits, 10 A, Dual, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube, Standard, 250 V
|
TRM10 250V 10A 1 1/2X13/32 Midget TD Fuse
Fuse TRM - Midget - Time-Delay 250VAC 10A Ferrule Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.14 (Each) |
$11.41 (Each) |
Carton/Reel |
$11.14 (1 Each) |
$11.41 (1 Each) |
Standard Packaging/Reel |
$111.40 (10 Each) |
$114.10 (10 Each) |
|
amperage rating |
- |
10 |
connection |
- |
Ferrule |
Current Rating |
10 A |
- |
interrupt rating |
10 kAIC @ 125 V ac |
10 |
Material |
Fiber Tube |
- |
Voltage Rating |
250 V ac |
250 |
|
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
Size |
- |
1.5 x 0.41 |
|
Description |
10A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
250V 10A 1 1/2X13/32 MIDGET TD FUSE |
extra long description |
EFSE MEN10 UL TIME DELAY MIDGET FUS |
Mersen TRM10 Fuse TRM - Midget - Ti |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200 rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection). |
Long Description |
Eaton Edison MEN fuse, Supplemental protection of small motors, transformers, Solenoids, and other high inrush power electronic circuits, 10 A, Dual, Non-indicating, 10 kAIC at 125 Vac, Fiber tube, Standard, 250 V |
Fuse TRM - Midget - Time-Delay 250VAC 10A Ferrule Tri-Onic® |
Product Type |
Midget Fuse |
Fuse TRM - Midget - Time-Delay 250VAC 10A Ferrule |
Short Description |
Midget Fuse, 10 A, 250 VAC, Time Delay |
250V 10A 1 1/2x13/32 MID TD |
Special Features |
- |
Numerous ratings for a wide variety of applications 250VAC rating in all sizes up to 30A Time-delay for circuits with high inrush currrent Can be used with UltraSafeTM fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions |
|
AC Voltage Rating |
- |
250 |
class |
- |
Midget |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget |
- |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
|
|
Brand |
MORRIS PRODUCTS |
Mersen |
Manufacturers Part Number |
MEN10 |
TRM10 |
sub brand |
- |
Tri-Onic® |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Midget Fuses |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Small motors Small transformers Lighting circuits Control circuits |
Mounting |
- |
Clip |
standard |
RoHS Compliant |
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14 |