Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MEN20 |
FLM20 |
Manufacturer Number |
T626-MEN20 |
FLM020 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634522003 |
00079458140712 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEN20 20A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of Small Motors, Transformers, Solenoids, and Other High Inrush Power Electronic Circuits, 20 A, Dual, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube, Standard, 250 V
|
FLM20 20A 32V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.26 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.26 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$112.60 (10 Each) |
$0.00 (10 Each) |
|
Current Rating |
20 A |
- |
interrupt rating |
10 kAIC @ 125 V ac |
10kA |
Material |
Fiber Tube |
- |
Voltage Rating |
250 V ac |
250 |
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
|
Description |
20A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
20A 32V TD MIDGET FUSE |
extra long description |
EFSE MEN20 UL TIME DELAY MIDGET FUS |
L-FSE FLM020 FUS 250V T/D MIDGET 20 |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Eaton Edison MEN fuse, Supplemental protection of small motors, transformers, Solenoids, and other high inrush power electronic circuits, 20 A, Dual, Non-indicating, 10 kAIC at 125 Vac, Fiber tube, Standard, 250 V |
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses. |
Product Type |
Midget Fuse |
Fus 250V T/D Midget 20a |
Short Description |
Midget Fuse, 20 A, 250 VAC, Time Delay |
- |
Special Features |
- |
RoHS |
|
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget |
- |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
|
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
MEN20 |
FLM020 |
sub brand |
- |
FLM |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Time-Delay |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
small motors/high inrush |
standard |
Not Applicable,RoHS Compliant |
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
Call nearest store for Item Price
|