Nacogdoches |
0 |
48 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Eaton |
Catalog Number |
FNM3 |
MEN3 |
Manufacturer Number |
FNM-3 |
T626-MEN3 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712520300 |
00782634520306 |
Weight per package |
0.01 (lbs/each) |
0.02 (lbs/each) |
Description |
FNM3 3A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay Midget Fuse, 3 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 100 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
|
MEN3 3A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of Small Motors, Transformers, Solenoids, and Other High Inrush Power Electronic Circuits, 3 A, Dual, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube, 250 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.91 (Each) |
$11.34 (Each) |
Carton/Reel |
$159.10 (10 Each) |
$11.34 (1 Each) |
Standard Packaging/Reel |
$159.10 (10 Each) |
$113.40 (10 Each) |
|
amperage rating |
3 Amp |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
3 A |
3 A |
interrupt rating |
100 Amp at 250 Vac, 10000 Amp at 125 Vac |
10 kAIC @ 125 V ac |
Material |
Nickel-plated bronze endcap |
Fiber Tube |
Voltage Rating |
250 VAC |
250 V ac |
|
Diameter |
0.41 in;10.3 mm |
13/32 in |
Overall Length |
1.5 in;38.1 mm |
1-1/2 in |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
3A 250V TD MIDGET FUSE |
3A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
extra long description |
BUSS FNM-3 BUSS MIDGET FUSE |
EFSE MEN3 UL TIME DELAY MIDGET FUSE |
Features |
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No. 1023. |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Long Description |
Eaton Bussmann series FNM fuse, Time-delay Midget fuse, 3 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac,100 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V |
Eaton Edison MEN fuse, Supplemental protection of small motors, transformers, Solenoids, and other high inrush power electronic circuits, 3 A, Dual, Non-indicating, 10 kAIC at 125 Vac, Fiber tube, 250 V |
Product Type |
Buss Midget Fuse |
Midget Fuse |
Short Description |
3 A, 250 VAC, Time Delay Fusetron Fuse |
Midget Fuse, 3 A, 250 VAC, Time Delay |
Special Features |
Nickle Plated Brass Endcap |
- |
|
class |
Supplemental |
- |
Connection Type |
Ferrule End x Ferrule End |
Ferrule End x Ferrule End |
dimensions |
0.3900 IN X 0.3900 IN X 1.4400 IN |
1.0000 IN X 0.4060 IN X 0.4060 IN |
element |
Dual |
- |
Element Type |
Dual |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Time Delay |
- |
Fuse Type |
- |
Midget |
media |
Yes |
Yes |
package quantity |
10 CT |
1 CT;10 PK |
Standards Met |
UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified |
UL Listed;File E162443;CSA Certified LR700489 |
|
|
Brand |
COOPER BUSSMANN |
MORRIS PRODUCTS |
Manufacturers Part Number |
FNM-3 |
MEN3 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Weight |
0.125 lb;0.057 kg |
0.02 lb |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
RoHS Compliant,CE Marked |
RoHS Compliant |