Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Eaton |
Catalog Number |
MS0PS6M2DVWH |
0SP10MW |
Manufacturer Number |
MS0PS6M2DVWH |
OSP10M-W |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557984324 |
00032664729386 |
Weight per package |
0.25 (lbs/each) |
0 |
Description |
MS0PS6M2DVWH Maestro DV 6A Occupancy 3WAY White
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
|
0SP10MW Occsen Pir SP/3W 120/277V GRD
Occupancy Sensor, 20 A, 120/277 V, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In Height, White, -4 °F Operating Temperature, +60 °C Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.28 (Each) |
$37.14 (Each) |
Carton/Reel |
$44.28 (1 Each) |
$37.14 (1 Each) |
Standard Packaging/Reel |
$44.28 (1 Each) |
$222.84 (6 Each) |
|
Current Rating |
- |
20 A |
Poles |
- |
1 |
Voltage Rating |
120 to 277 V ac |
120/277 V |
|
|
Height |
- |
4.19 in |
Length |
2-18/16 in;75 mm |
3.28 in |
Width |
4-11/16 in;119 mm |
1.40 in |
|
Description |
MAESTRO DV 6A OCCUPANCY 3WAY WHITE |
OCCSEN PIR SP/3W 120/277V GRD |
extra long description |
LUT MS-OPS6M2-DV-WH Maestro Dual Vo |
EWD OSP10M-W OccSen PIR SP/3W 120/2 |
Features |
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 6A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detect |
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may |
Long Description |
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature |
Occupancy Sensor, 20 A, 120/277 V, 3 W, 3.28 in Length, 1.40 in Width, 4.19 in Height, White, -4 °F Operating Temperature, +60 °C Operating Temperature |
Product Type |
Maestro Dual Voltage Motion Sensor 6A WH |
Occupancy Sensor |
Short Description |
Occupancy Sensor, 120 to 277 VAC, White, 6A |
Occupancy Sensor, 120;277 V, White |
Special Features |
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] |
Decorator |
|
body |
Plastic |
- |
coverage |
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) |
- |
dimensions |
- |
4.6300 IN X 3.0000 IN X 2.1900 IN |
load |
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan |
LEDELVHALINCCFLMLVFLRElectrical motor loads |
Maximum Operating Temperature |
+40 °C;+104 °F |
+60 °C;+140 °C |
media |
Yes |
- |
Minimum Operating Temperature |
0 °C;+32 °F |
-20 °C;-4 °F |
Mounting Type |
- |
Flush Mount |
package quantity |
1 ct |
1 ct |
Power Rating |
- |
3 W |
sensing range |
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage |
- |
supply voltage |
120 to 277 |
- |
Time Delay |
1 min;5 min;15 min;30 min |
- |
Warranty |
5 yr |
- |
|
Brand |
Lutron |
COOPER WIRING DEVICES |
Manufacturers Part Number |
MS-OPS6M2-DV-WH |
0SP10MW |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage |
Occupancy sensor switch |
|
Application |
Lighting Control;Indoor |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
Plastic |
- |
environmental conditions |
0 to 90% humidity, non-condensing. Indoor use only. |
- |
Mounting |
WALLBOX |
FLUSH |
Operating Temperature |
32 to 104 |
- |
standard |
UL, cUL, NOM |
NOM,cULus Listed |