Item Comparison: MS975B, 17142B

Item

MS975B - Metal Staple 3 Cond 9/16" 5000/Bucket - Gardner Bender

MS975B
Metal Staple 3 Cond 9/16" 5000/Bucket

$0.0168 Each

$84.00 (5000 Each)

QTY:
Each
Add
17142B - 9/16" NMB Staple & Bucket - T&B Elec Suppl

17142B
9/16" NMB Staple & Bucket

$0.0833 Each

$666.40 (8000 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4,119,995 104,000
Vendor Gardner Bender T&B Elec Suppl
Catalog Number MS975B 17142B
Manufacturer Number MS-975B 17-142B
Category Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31162404 - Hardware staples 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00032076152291 00783786003518
Weight per package 29.4 (lbs/each) 0.006 (lbs/each)
Description MS975B Metal Staple 3 Cond 9/16" 5000/Bucket
Staple, 9/16 In Size, Graphite Metallic Steel, 0.6 In Length, 1 LB
17142B 9/16" NMB Staple & Bucket
Staple, 9/16 In Size, Steel, 0.0062 LB
Minimum Order QTY 5000 Units 8000 Units
Unit/Foot $0.02 (Each) $0.08 (Each)
Carton/Reel $84.00 (5000 Each) $666.40 (8000 Each)
Standard Packaging/Reel $84.00 (5000 Each) $666.40 (8000 Each)
Material Graphite Metallic Steel Steel
Finish Graphite Metallic -
Length 0.6 in -
Size 9/16 in 9/16 in
Description METAL STAPLE 3 COND 9/16" 5000/BUCKET 9/16" NMB STAPLE & BUCKET
extra long description - ABB 17-142B STEEL STAPLE 9/16 INCH,
Features These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA. -
Long Description Staple, 9/16 in Size, Graphite Metallic Steel, 0.6 in Length, 1 lb Staple, 9/16 in Size, Steel, 0.0062 lb
Product Type Staple Steel Staple 9/16 Inch, 8000 Pack
Short Description Staple, 9/16 in, Graphite Metallic Steel, 0.6 in Length Staple, 9/16 in, Steel, Pack of 8000
Made in USA yes yes
Knockouts - Yes
package quantity 5000 BC 8000 CT
Brand GB Electrical Thomas & Betts
Manufacturers Part Number MS-975B 17-142B
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type - Hardware & Rough-In
minimum qty 5000 8000
Weight 1 lb 0.0062 lb
Application - For use with non-metallic cable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat