Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Klein Tools |
Catalog Number |
MWH1 |
610 |
Manufacturer Number |
MWH-1 |
610 |
Category |
Flashlights & Batteries -
Misc
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Hand Tools
|
UNSPSC |
39121312 - Electrical bushing
|
27111702 - Nut drivers
|
UPC/EAN/GTIN |
00781747907011 |
00092644650147 |
Weight per package |
1.435 (lbs/each) |
0.2 (lbs/each) |
Description |
MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
|
610 Nut Driver Set, Stubby Nut Drivers W/ 1-1/2" Sha
Tool Set Includes Two Nut Drivers (Cat. No. 610-1/4 and 610-5/16). Full Hollow Shank For Long Bolts or Studs. Stubby Nut Drivers Allow For Work In Close Quarters. Color-Coded Handles For Easy Identification. Meets or Exceeds Applicable Amse / Ansi Specifications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.50 (Each) |
$0.00 (Each) |
Carton/Reel |
$770.03 (20 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$770.03 (20 Each) |
$0.00 (6 Each) |
|
|
Length |
4-1/8 in |
- |
Overall Length |
- |
3.500000000000000 |
Size |
1-1/4 - 3 |
- |
|
Description |
1-1/4"-3" ADJUSTABLE WIRE HOLDER |
NUT DRIVER SET, STUBBY NUT DRIVERS W/ 1-1/2" SHA |
extra long description |
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA |
KLEIN 610 Nut Driver Set 1-1/2" Sha |
Features |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
Tool Set includes two nut drivers (Cat. No. 610-1/4 and 610-5/16). Full hollow shank for long bolts or studs. Stubby nut drivers allow for work in close quarters. Color-coded handles for easy identification. Meets or exceeds applicable AMSE / ANSI specifications. |
Long Description |
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size |
Tool Set includes two nut drivers (Cat. No. 610-1/4 and 610-5/16). Full hollow shank for long bolts or studs. Stubby nut drivers allow for work in close quarters. Color-coded handles for easy identification. Meets or exceeds applicable AMSE / ANSI specifications. |
Product Type |
Mast Wire Holder, Adjustable |
Nut Driver Set 1-1/2" Shafts 2 PC |
Short Description |
Wire Holder, 4-1/8 in, Porcelain |
- |
Special Features |
For Service Entrance |
- |
|
Cable Size |
1-1/4 to 3 in |
- |
for use with |
Service Entrance Mast |
- |
Handle Type |
- |
CUSHION GRIP |
media |
Yes |
Yes |
Number of Pieces |
- |
2 |
package quantity |
50 PK |
- |
Shaft Length |
- |
1.5" (3.8 cm) |
Standards Met |
RoHS Compliant;REACH Compliant;LEED Compliant |
- |
|
Brand |
Bridgeport |
Klein Tools |
Manufacturers Part Number |
MWH-1 |
- |
Model |
MWH-1 |
- |
sub brand |
- |
Cushion-Grip |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
HAND TOOLS |
Type |
Wire Holder |
- |
|
|
|
Application |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
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
Call nearest store for Item Price
|