Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
MWH1 |
620 |
Manufacturer Number |
MWH-1 |
620 |
Category |
Flashlights & Batteries -
Misc
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121312 - Electrical bushing
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747907011 |
00018997006202 |
Weight per package |
1.435 (lbs/each) |
0.9 (lbs/each) |
Description |
MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
|
620 Pipe Supp Clamp W/3" Bolt
Universal Pipe Support With 3" Lag Bolt. Fits Mast Size 1-1/4" to 3".
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.50 (Each) |
$16.58 (Each) |
Carton/Reel |
$770.03 (20 Each) |
$16.58 (1 Each) |
Standard Packaging/Reel |
$770.03 (20 Each) |
$82.92 (5 Each) |
|
|
|
Length |
4-1/8 in |
- |
Size |
1-1/4 - 3 |
L(7.286) x W(5.350) x H(0.627) |
|
Description |
1-1/4"-3" ADJUSTABLE WIRE HOLDER |
PIPE SUPP CLAMP W/3" BOLT |
extra long description |
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA |
ARL 620 PIPE SUPPORT - 3" LAG |
Features |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
- |
Long Description |
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size |
Universal pipe support with 3" lag bolt. Fits mast size 1-1/4" to 3". |
Product Type |
Mast Wire Holder, Adjustable |
Pipe Support - 3" Lag |
Short Description |
Wire Holder, 4-1/8 in, Porcelain |
- |
Special Features |
For Service Entrance |
1 1/4 To 3IN Mast Size, 2.25IN Lag Bolt |
|
Cable Size |
1-1/4 to 3 in |
- |
for use with |
Service Entrance Mast |
- |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
RoHS Compliant;REACH Compliant;LEED Compliant |
- |
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
MWH-1 |
- |
Model |
MWH-1 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Wire Holder |
Universal Pipe Support |
|
Trade Size |
1-1/4 in |
1-1/4 to 3 |
|
Application |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
Mast Support |