Item Comparison: 263R, N0.263R

Item

263R - 30A to 60A 250V CL R Fuse Reducer - Eaton

263R
30A to 60A 250V CL R Fuse Reducer

$23.34 Each

$23.34 (1 Each)

QTY:
Each
Add
N0.263R - 30A to 60A 250V CL R Fuse Reducer - Eaton

N0.263R
30A to 60A 250V CL R Fuse Reducer

$23.34 Each

$23.34 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 140 140
Vendor Eaton Eaton
Catalog Number 263R N0.263R
Manufacturer Number NO.263-R NO.263-R
Category Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc.
Classification Reducers, Pullers, &Clip Clamps Reducers, Pullers, &Clip Clamps
UNSPSC 39121617 - Fuse parts or accessories 39121617 - Fuse parts or accessories
UPC/EAN/GTIN 00051712613699 00051712613699
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description 263R 30A to 60A 250V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 60 A, Class R, Non-Indicating, Up to 30 A, 250 V
N0.263R 30A to 60A 250V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 60 A, Class R, Non-Indicating, Up to 30 A, 250 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.34 (Each) $23.34 (Each)
Carton/Reel $23.34 (1 Each) $23.34 (1 Each)
Standard Packaging/Reel $23.34 (1 Each) $23.34 (1 Each)
amperage rating 60 A 60 A
Voltage Rating 250 V 250 V
Description 30A TO 60A 250V CL R FUSE REDUCER 30A TO 60A 250V CL R FUSE REDUCER
extra long description BUSS NO.263-R BUSS CLASS R REDUCER BUSS NO.263-R BUSS CLASS R REDUCER
Features Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters. Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Long Description Eaton Bussmann series class R fuse reducers, 10 pair per carton, 60 A, Class R, Non-indicating, Up to 30 A, 250 V Eaton Bussmann series class R fuse reducers, 10 pair per carton, 60 A, Class R, Non-indicating, Up to 30 A, 250 V
Product Type Buss Class R Reducer Fuse Buss Class R Reducer Fuse
Special Features 10 pair per carton 10 pair per carton
class Class R Class R
dimensions 2.2000 IN X 1.4000 IN X 0.8800 IN 2.2000 IN X 1.4000 IN X 0.8800 IN
media Yes Yes
Brand Eaton Bussmann series Eaton Bussmann series
Manufacturers Part Number NO.263-R NO.263-R
Category Description REDUCERS,PULLERS,&CLIP CLAMPS REDUCERS,PULLERS,&CLIP CLAMPS
Type Accessory Accessory
Status Inactive -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard Contact factory,RoHS Compliant Contact factory,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat