Item Comparison: NCVT2P, NCVT3

Item

NCVT2P - Dual Range Non-Contact Voltage Tester 12-1000V Ac - Klein Tools

NCVT2P
Dual Range Non-Contact Voltage Tester 12-1000V Ac

$37.08 Each

$444.96 (12 Each)

QTY:
Each
Add
NCVT3 - Non-Contact Voltage Tester, 1000V, W/ Flashlight - Klein Tools

NCVT3
Non-Contact Voltage Tester, 1000V, W/ Flashlight

$27.82 Each

$222.56 (8 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 302 2
Vendor Klein Tools Klein Tools
Catalog Number NCVT2P NCVT3
Manufacturer Number NCVT2P NCVT3
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters 41113642 - Circuit tester
UPC/EAN/GTIN 00092644692321 00092644690082
Weight per package 0.052 (lbs/each) 0.25 (lbs/each)
Description NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
NCVT3 Non-Contact Voltage Tester, 1000V, W/ Flashlight
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Visual Indication, 1.156 In Height, 5.828 In Length, 0.719 In Width, 1.2 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.08 (Each) $27.82 (Each)
Carton/Reel $37.08 (1 Each) $27.82 (1 Each)
Standard Packaging/Reel $444.96 (12 Each) $222.56 (8 Each)
Material Polycarbonate -
Voltage Rating - 12 to 1000 V ac
Height - 1.156 in;29.4 mm
Length - 5.828 in;148 mm
Overall Length 5.82" (14.8 cm) -
Width - 0.719 in;18.3 mm
Description DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC NON-CONTACT VOLTAGE TESTER, 1000V, W/ FLASHLIGHT
extra long description KLEIN NCVT2P Dual Range Non-Contact -
Features The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. The NCVT-3 is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12-1,000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3 is rugged enough for any job site.
Long Description The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 50 to 500 Hz, Battery Powered, 2 Batteries, Visual Indication, 1.156 in Height, 5.828 in Length, 0.719 in Width, 1.2 oz
Product Type Dual Range Non-Contact Volt Tester Non-Contact Volt Tester Flashlight
Short Description - Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
Special Features LED and Audible Beep Indications, Auto-Power Off, Pocket Clip -
battery life 142 hr -
Display Type - LED
for use with - Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
included NCVT; Batteries -
includes - Bright LED Flashlight
Indication Type - Visual
media Yes Yes
Number of Batteries - 2
Overall Height 0.86" (2.2 cm) -
Overall Width 1.09" (2.8 cm) -
package quantity - 12 PK;1 CT
Power Source - Battery
Standards Met - CE Certified;cUlus Listed
Voltage Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC -
Brand Klein Tools Klein Tools
Manufacturers Part Number NCVT2P NCVT-3
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Dual Range -
Manufacturer Status - Inactive
Status - Inactive
Weight 1.7 oz (48.1 g) 1.2 oz;34 g
Application Non-Contact Detection and Testing of AC Voltage Provides Non-Contact Detection of AC Voltage;Doorbells;Thermostats;Low Voltage Lighting;Irrigation Systems
Frequency Rating - 50 to 500 Hz
standard CAT IV 1000V -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat