Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Rab Lighting |
Catalog Number |
NFFLDC40S |
FXLED150SF |
Manufacturer Number |
NFFLDC40S |
FXLED150SF |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083801206 |
00019813105130 |
Weight per package |
19.7 (lbs/each) |
22.55 (lbs/each) |
Description |
NFFLDC40S SLPFTR 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
|
FXLED150SF *Delisted* 150W Led FLD 50K SLPFTR
00019813105130|0019813|019813105130|01981310513|10513|FXLED150SF|Flexflood 150W Cool SF Bronz|Rab FXLED150SF|Rab Lighting FXLED150SF|Rablighting Fxled150sf
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$586.00 (Each) |
$815.58 (Each) |
Carton/Reel |
$586.00 (1 Each) |
$815.58 (1 Each) |
Standard Packaging/Reel |
$586.00 (1 Each) |
$815.58 (1 Each) |
|
amperage rating |
0.466 (at 277V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V |
1.31 A @ 120 V;0.80 A @ 208 V;0.69 A @ 240 V;0.60 A @ 277 V |
Lamp Type |
LED |
- |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
2 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac;347 V ac;480 V ac |
120/277 |
Wattage |
128 W |
150 |
|
Color |
- |
Not Applicable |
Color Rendering Index |
70 |
72 |
color temperature |
4000 K |
5000K Cool |
Finish |
Powder Coat |
Bronze |
Lens Material |
Tempered Glass |
Tempered Glass |
|
Height |
12-11/16 in;322 mm |
9 in;22.9 cm |
Length |
15-15/16 in;405 mm |
14 in;35.6 mm |
Size |
23.0 IN Length 19.0 IN Width 10.0 IN Height |
- |
Width |
8-11/16 in;221 cm |
9 in;22.9 cm |
|
Description |
SLPFTR 128W LED FLOOD 40K |
*DELISTED* 150W LED FLD 50K SLPFTR |
extra long description |
CLS NFFLD-C40-S NFFLD,129W,4000K,UN |
RAB FXLED150SF FLEXFLOOD 150W COOL |
Features |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
- |
Long Description |
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb |
00019813105130|0019813|019813105130|01981310513|10513|FXLED150SF|FLEXFLOOD 150W COOL SF BRONZ|RAB FXLED150SF|RAB Lighting FXLED150SF|RABLighting FXLED150SF |
Product Type |
Led Flood Light |
Flexflood 150W Cool SF Bronz |
Short Description |
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion |
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
Standard |
|
average life |
60000 h |
OUTDOOR |
battery |
N/A |
- |
Brightness (Lumens) |
16900 lm |
18755 lm |
Equivalent Wattage |
- |
400 W (Metal Halide) |
Fixture Type |
FLOODLIGHT |
- |
ip rating |
IP66 |
IP66 |
lumens |
16,932 |
RAB Lighting |
Maximum Operating Temperature |
+40 °C |
+104 °F;40 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Slipfitter Mount |
Slipfitter Mount |
package quantity |
1 ct |
1 ct |
Standards Met |
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed |
UL Listed;IESNA LM-79 & LM-80;DLC Listed |
Warranty |
5 yr |
5 yr |
|
Brand |
Eaton Lighting |
OUTDOOR |
Manufacturers Part Number |
NFFLD-C40-S |
FXLED150SF |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
20 lb;9.09 kg |
26.9 lb |
|
Application |
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial |
RAB Lighting |
Mounting |
SLIPFITTER |
Fluorescent industrial lighting fixture |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |