Item Comparison: PAR1, 2510W

Item

PAR1 - Outdoor Lampholder Gray - Legrand-Pass & Seymour

PAR1
Outdoor Lampholder Gray

$3.9331 Each

$47.20 (12 Each)

QTY:
Each
Add
2510W - Lampholder FL Bipin Short Slide/Screw WH - Eaton

2510W
Lampholder FL Bipin Short Slide/Screw WH

$2.9902 Each

$747.55 (250 Each)

QTY:
Each
Add
Nacogdoches 58 259
All Stores 2,584 6,248
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PAR1 2510W
Manufacturer Number PAR1 2510W-BOX
Category Lighting Lampholders - Incandescent Lampholders Lighting Lampholders - Linear Fluorescent Lampholders
Classification Weatherproof Boxes & Covers Miscellaneous Residential Devices
UNSPSC 39121305 - Weatherproof boxes 39111803 - Lamp sockets
UPC/EAN/GTIN 00785007254907 00032664495311
Weight per package 0.3983 (lbs/each) 0.04 (lbs/each)
Description PAR1 Outdoor Lampholder Gray
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
2510W Lampholder FL Bipin Short Slide/Screw WH
Eaton Lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 495311
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.93 (Each) $2.99 (Each)
Carton/Reel $3.93 (1 Each) $2.99 (1 Each)
Standard Packaging/Reel $47.20 (12 Each) $747.55 (250 Each)
Material Die-Cast Zinc Alloy -
Base Type Medium -
Color Gray;Grey -
Size Consult the Factory for Dimensional Information -
Description OUTDOOR LAMPHOLDER GRAY LAMPHOLDER FL BIPIN SHORT SLIDE/SCREW WH
extra long description P&S PAR1 OUTDOOR LAMPHOLDER GRAY EWD 2510W-BOX Lampholder FL BiPin S
Features - Eaton lampholders
Long Description Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 lb/EA Eaton lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 495311
Product Type Lamp Holder Lampholder FL Bipin Short Slide/Screw WH
Short Description Lamp Holder, Medium, Die-Cast Zinc Alloy -
Special Features Adjustable through 180 Degrees;Fits 1/2 in Threaded Outlet Seal Gasket Included Fluorescent Lamp Holdrs
dimensions - 2.0000 IN X 0.7500 IN X 1.2500 IN
Mounting Type Wall Mount;Ceiling Mount -
package quantity 12 CT -
Resistance Properties Corrosion Resistant;Heat Resistant -
Standards Met RoHS Compliant;UL Listed -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number PAR1 2510W-BOX
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS Miscellaneous residential devices
Type Outdoor Lampholder Lampholder
Weight 0.4 lb/EA -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting Wall, Ceiling -
standard cURus cULus Listed,UL Listed,NOM,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat