Item Comparison: PAR1W, LT100WH

Item

PAR1W - Outdoor Lampholder White - Legrand-Pass & Seymour

PAR1W
Outdoor Lampholder White

$3.951 Each

$47.41 (12 Each)

QTY:
Each
Add
LT100WH - WHT STD Lampholder - Taymac

LT100WH
WHT STD Lampholder

$0.00 Each

$0.00 (20 Each)

Call nearest store for Item Price
Nacogdoches 13 0
All Stores 381 0
Vendor Legrand-Pass & Seymour Taymac
Catalog Number PAR1W LT100WH
Manufacturer Number PAR1W LT100WH
Category Lighting Lampholders - Incandescent Lampholders Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Weatherproof Boxes & Covers Incandescent (Except Residential)
UNSPSC 39121305 - Weatherproof boxes 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00785007254877 00092326112130
Weight per package 0.3967 (lbs/each) 0.5 (lbs/each)
Description PAR1W Outdoor Lampholder White
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 In Length, 0.4 LB
LT100WH WHT STD Lampholder
Traditional or CFL Weatherproof Lampholder - White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.95 (Each) $0.00 (Each)
Carton/Reel $3.95 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $47.41 (12 Each) $0.00 (20 Each)
insulation Lampholder -
Lamp Type Incandescent -
Material Die-Cast Aluminum -
Base Type Medium -
Color White WHITE GLOSS
Height - 2.41 in
Length 6 in 4.56 in
Size 6" -
Width - 2.41 in
Construction Weatherproof -
Description OUTDOOR LAMPHOLDER WHITE WHT STD LAMPHOLDER
extra long description P&S PAR1W OUTDOOR LAMPHOLDER WHITE RACO LT100WH WP LAMPHOLDER W/EXTERN
Long Description Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 in Length, 0.4 lb Traditional or CFL Weatherproof Lampholder - White
Product Type Outdoor Lampholder White WP Lampholder W/External Gasket White
Short Description Lampholder, Die-Cast Aluminum, White -
Special Features Corrosion-Resistant Finish;Seal Gasket Included -
Mounting Type Ceiling Mount;Wall Mount -
package quantity 12 CT -
Resistance Properties Corrosion Resistant -
Standards Met ECCN:EAR99 -
Brand Pass and Seymour Taymac
Manufacturers Part Number PAR1-W LT100WH
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS Incandescent (Except Residential)
Type Outdoor Lampholder Lampholder with Extenal Gasket
Status - Inactive
Weight 0.4 lb -
Application Industrial -
Mounting CEILING, WALL -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat