Item Comparison: PH150MQMJ, C0150E2A

Item

PH150MQMJ - 1PH 150VA 240X480V-120X240V 50/60HZ Cu - HPS Imperator®

PH150MQMJ
1PH 150VA 240X480V-120X240V 50/60HZ Cu

$101.01 Each

$101.01 (1 Each)

QTY:
Each
Add
C0150E2A - 150 Va Type Mte Control Transformer - Eaton

C0150E2A
150 Va Type Mte Control Transformer

$106.86 Each

$106.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 213 148
Vendor HPS Imperator® Eaton
Catalog Number PH150MQMJ C0150E2A
Manufacturer Number PH150MQMJ C0150E2A
Category Control Transformers - Encapsulated Industrial Contro Control Transformers - Encapsulated Industrial Contro
Classification Control Transformers Control Transformers
UNSPSC 39121026 - Control power transformer 39121026 - Control power transformer
UPC/EAN/GTIN 00803423077969 00786680422584
Weight per package 0 6 (lbs/each)
Description PH150MQMJ 1PH 150VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 150 Kva
C0150E2A 150 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 3.189 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $101.01 (Each) $106.86 (Each)
Carton/Reel $101.01 (1 Each) $106.86 (1 Each)
Standard Packaging/Reel $101.01 (1 Each) $106.86 (1 Each)
connection Terminal Block -
Material - Copper Winding (Coil)
Number of Phases - 1
Phase 1 PH -
Wattage 150 WTT -
Height 97133 -
Length 798 -
Overall Length - 4.016 in
Width DOUBLE CABINET DOOR, PERFORATED DOOR TYPE; TERAFRAME[T] CABINET SYSTEM USED ON; REAR MOUNTING LOCATION; METAL FRAME DOOR MATERIAL; 23.6 INCH W X 45U H DOOR SIZE; STEEL GRAY DOOR FINISH; 2 POINT LATCHING TYPE; 34511 MODEL -
Description 1PH 150VA 240X480V-120X240V 50/60HZ CU 150 VA TYPE MTE CONTROL TRANSFORMER
extra long description HMND PH150MQMJ CNTL 150VA 240X480-1 ETN C0150E2A 150VA control transfor
Features - Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Long Description Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 150 kVA Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 150 VA, 4.016 in Overall Length, 3.74 in Overall Width, 3.189 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 lb
Product Type CNTL 150VA 240X480-120X240 Control Transformer
Short Description - 150VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 4.016 in (L), 1 PH, 4.567 in (H)
Special Features Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. -
dimensions - 3.8800 IN X 3.7500 IN X 3.7400 IN
Input Voltage 240X480, 230x460, 220x440 -
Input Voltage Rating - 240 x 480, 230 x 460, 220 x 440 V
kva rating - 150 VA
Output Voltage 120x240, 115x230, 110x220 -
Output Voltage Rating - 120/115/110 V
Overall Height - 3.189 in
Overall Width - 3.74 in
package quantity - 1 CA
Power Rating - 150 VA
Primary Voltage - 220 x 440 V230 x 460 V240 x 480 V
Secondary Voltage - 120/115/110 V
Standards Met - UL Listed;cUL Certified;CSA Certified;RoHS Compliant
Tap Size - NONE
Temperature Rise Rating - 55 °C
Transformer Type - Control Transformer
Made in USA - yes
Brand Eaton Corp
Manufacturers Part Number PH150MQMJ C0150E2A
sub brand Machine Tool Industrial Control Transformer -
Category Description CONTROL TRANSFORMERS CONTROL TRANSFORMERS
Type Tranformer > Dry Type > Control > Molded Industrial Control Transformer
Manufacturer Status Inactive -
Weight - 6.7 lb
Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers Motor and Power Control Equipment
Enclosure Core and Coil -
Frequency Rating 50/60 Hz 50/60 Hz
Mounting PANEL -
standard CSA, UL, CE UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Temperature Rating Typical 30 Average/ 40 Maximum 55°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat