Item Comparison: PH250MQMJ, C0200E2A

Item

PH250MQMJ - 1PH 250VA 240X480V-120X240V 50/60HZ Cu - HPS Imperator™

PH250MQMJ
1PH 250VA 240X480V-120X240V 50/60HZ Cu

$166.60 Each

$166.60 (1 Each)

QTY:
Each
Add
C0200E2A - 200 Va Type Mte Control Transformer - Eaton

C0200E2A
200 Va Type Mte Control Transformer

$321.49 Each

$321.49 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 345 1
Vendor HPS Imperator™ Eaton
Catalog Number PH250MQMJ C0200E2A
Manufacturer Number PH250MQMJ C0200E2A
Category Control Transformers - Encapsulated Industrial Contro Control Transformers - Encapsulated Industrial Contro
Classification Control Transformers Control Transformers
UNSPSC 39121026 - Control power transformer 39121026 - Control power transformer
UPC/EAN/GTIN 00803423077976 00786680422607
Weight per package 0 8 (lbs/each)
Description PH250MQMJ 1PH 250VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 250va
C0200E2A 200 Va Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 200 Va , Cu Magnet Wire
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $166.60 (Each) $321.49 (Each)
Carton/Reel $166.60 (1 Each) $321.49 (1 Each)
Standard Packaging/Reel $166.60 (1 Each) $321.49 (1 Each)
Wattage 250 -
Height 3.81 -
Length 5.44 -
Width 4.5 -
Description 1PH 250VA 240X480V-120X240V 50/60HZ CU 200 VA TYPE MTE CONTROL TRANSFORMER
extra long description HMND PH250MQMJ CNTL 250VA 240x480-1 ETN C0200E2A Control transformer, 2
Features - Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 250VA Eaton type MTE, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 200 va , cu magnet wire
Product Type CNTL 250VA 240X480-120X240 Control Transformer, 200VA, 240/480-120
Special Features Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. -
dimensions - 4.1800 IN X 4.5000 IN X 4.2200 IN
kva rating - 200 VA
Primary Voltage - 230 x 460 V240 x 480 V220 x 440 V
Secondary Voltage - 120/115/110 V
Tap Size - NONE
Brand HPS Eaton
Manufacturers Part Number PH250MQMJ C0200E2A
Category Description CONTROL TRANSFORMERS CONTROL TRANSFORMERS
Type Tranformer > Dry Type > Control > Molded Industrial Control Transformer
Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers Other
Enclosure Core and Coil -
Mounting PANEL -
standard CSA, UL, CE CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Temperature Rating Typical 30 Average/ 40 Maximum 55°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat