Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP13GRY |
PJ13GY |
Manufacturer Number |
TP13GRY |
PJ13GY |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274721 |
00032664579189 |
Weight per package |
0.0638 (lbs/each) |
0.068 (lbs/each) |
Description |
TP13GRY Trademaster WP 1G 1 Blank Box MT Gry
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Gray, 0.06154 LB
|
PJ13GY Wallplate 1G Blank Box Mount Poly Mid Gy
Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Gray, Gloss, 0.0003 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.75 (Each) |
Carton/Reel |
$0.75 (1 Each) |
$0.75 (1 Each) |
Standard Packaging/Reel |
$150.70 (200 Each) |
$150.76 (200 Each) |
|
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
Color |
Gray |
- |
Finish |
- |
Gloss |
|
Size |
5.5" |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER WP 1G 1 BLANK BOX MT GRY |
WALLPLATE 1G BLANK BOX MOUNT POLY MID GY |
extra long description |
P&S TP13GRY TRADEMASTER WP 1G 1 BLA |
EWD PJ13GY Wallplate 1G Blank Box M |
Features |
Trademaster Wall Plate 1gang 1 Blank Box Mount Gray |
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Gray, 0.06154 lb |
Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Gray, Gloss, 0.0003 lb |
Product Type |
Wall Plate |
Wallplate 1G Blank Box Mount Poly Mid Gy |
Short Description |
1 Gang, Decorator, Wall Plate, Gray |
1 Gang, Screw Mount, Wall Plate, Gray |
Special Features |
Molded Of Rugged;Practically Indestructible Nylon |
Matching Mounting Screws Provided |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
3.12 (W) x 4.87 (H) in |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
orientation |
Vertical |
- |
package quantity |
1 CT;20 PK |
1 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
UL Listed;RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP13-GRY |
PJ13GY |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Blank wallplate |
|
Weight |
0.06154 lb |
0.0003 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |