Nacogdoches |
269 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ1W |
SPJ1W |
Manufacturer Number |
PJ1W |
SPJ1W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751356 |
00785007680577 |
Weight per package |
0.048 (lbs/each) |
0.0812 (lbs/each) |
Description |
PJ1W Wallplate 1G Toggle Poly Mid WH
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
|
SPJ1W PLST PLT JR Jumbo 1G Tog W/Out Line W
Smooth Wall Plate, Junior-Jumbo 1GANG Toggle, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$0.71 (Each) |
Carton/Reel |
$0.54 (1 Each) |
$0.71 (1 Each) |
Standard Packaging/Reel |
$136.10 (250 Each) |
$142.02 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
None |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
7" |
Thickness |
0.080 in |
.33" |
|
Description |
WALLPLATE 1G TOGGLE POLY MID WH |
PLST PLT JR JUMBO 1G TOG W/OUT LINE W |
extra long description |
EWD PJ1W Wallplate 1G Toggle Poly M |
P&S SPJ1W PLST PLT JR JUMBO 1G TOG |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb |
Smooth Wall Plate, Junior-Jumbo 1gang Toggle, White |
Product Type |
Wallplate 1G Toggle Poly Mid WH |
PLST PLT JR Jumbo 1G Tog W/Out Line W |
Short Description |
1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Polycarbonate |
- |
Special Features |
Thermoplastic, std and midi |
Non-combustible mar-proof material, seven standards colors, individually wrapped |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;250 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ1W |
SPJ1W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |