Item Comparison: TP26, PJ26B

Item

TP26 - Trademaster WP 1G 1 Decorator BN - Legrand-Pass & Seymour

TP26
Trademaster WP 1G 1 Decorator BN

$0.5811 Each

$116.22 (200 Each)

QTY:
Each
Add
PJ26B - Wallplate 1G Decorator Poly Mid BR - Eaton

PJ26B
Wallplate 1G Decorator Poly Mid BR

$0.7919 Each

$158.38 (200 Each)

QTY:
Each
Add
Nacogdoches 0 155
All Stores 3,363 3,555
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP26 PJ26B
Manufacturer Number TP26 PJ26B
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275056 00032664579943
Weight per package 0.0502 (lbs/each) 0.045 (lbs/each)
Description TP26 Trademaster WP 1G 1 Decorator BN
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.05137 LB
PJ26B Wallplate 1G Decorator Poly Mid BR
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.58 (Each) $0.79 (Each)
Carton/Reel $0.58 (1 Each) $0.79 (1 Each)
Standard Packaging/Reel $116.22 (200 Each) $158.38 (200 Each)
gang 1 -
insulation Bare -
Material Thermoplastic Polycarbonate
Number of Gangs 1 1
Color Brown Brown
Finish - Gloss
Size 4.7 in -
Thickness 0.070 in 0.080 in
Description TRADEMASTER WP 1G 1 DECORATOR BN WALLPLATE 1G DECORATOR POLY MID BR
extra long description P&S TP26 TRADEMASTER WP 1G 1 DECORA EWD PJ26B Wallplate 1G Decorator Po
Features Trademaster Wall Plate 1gang 1 Decorator Brown Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.05137 lb Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb
Product Type Wall Plate Wallplate 1G Decorator Poly Mid BR
Short Description 1 Gang, Decorator, Wall Plate, Brown 1 Gang, Screw Mount, Decorator Wall Plate, Brown
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
dimensions 2.9375 (W) x 4.6875 (H) in 3.12 (W) x 4.87 (H) in
media - Yes
Mounting Type Wall Mount Screw Mount
package quantity 1 CT;20 PK 1 CT;200 PK
Standards Met UL 514;RoHS Compliant;cULus Listed RoHS Compliant
Made in USA yes yes
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number TP26 PJ26B
sub brand Pass & Seymour -
Category Description Residential plates Residential plates
Type Wall Plate Decorator / GFCI wallplate
Weight 0.05137 lb 0.0600 lb
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial;Residential
Mounting WALL -
standard UL 514 UL Listed,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat