Item Comparison: PJ26W, 2051W

Item

PJ26W - Wallplate 1G Decorator Poly Mid WH - Eaton

PJ26W
Wallplate 1G Decorator Poly Mid WH

$0.7919 Each

$158.38 (200 Each)

QTY:
Each
Add
2051W - Wallplate 1G Decorator Thermoset Mid WH - Eaton

2051W
Wallplate 1G Decorator Thermoset Mid WH

$0.7973 Each

$159.46 (200 Each)

QTY:
Each
Add
Nacogdoches 412 0
All Stores 139,102 63,567
Vendor Eaton Eaton
Catalog Number PJ26W 2051W
Manufacturer Number PJ26W 2051W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751448 00032664150906
Weight per package 0.03 (lbs/each) 0.079 (lbs/each)
Description PJ26W Wallplate 1G Decorator Poly Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
2051W Wallplate 1G Decorator Thermoset Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Light Almond, 0.07 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.79 (Each) $0.80 (Each)
Carton/Reel $0.79 (1 Each) $0.80 (1 Each)
Standard Packaging/Reel $158.38 (200 Each) $159.46 (200 Each)
Material Polycarbonate Thermoset
Number of Gangs 1 1
Color White Light Almond
Finish Gloss -
Thickness 0.080 in 0.080 in
Description WALLPLATE 1G DECORATOR POLY MID WH WALLPLATE 1G DECORATOR THERMOSET MID WH
extra long description EWD PJ26W Wallplate 1G Decorator Po EWD 2051W Wallplate 1G Decorator Th
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Light Almond, 0.07 lb
Product Type Wallplate 1G Decorator Poly Mid WH Wallplate 1G Decorator Thermoset Mid WH
Short Description 1 Gang, Screw Mount, Decorator Wall Plate, White, Mid 1 Gang, Screw Mount, Decorator Wallplate, Light Almond
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height Standard Grade;Flush Fitting
dimensions 3.12 (W) x 4.87 (H) in 3.12 (W) x 4.87 (H) in
media Yes Yes
Mounting Type Screw Mount Screw Mount
package quantity 20 CT;200 PK 25 CT;200 PK
Standards Met RoHS Compliant NAFTA Compliant;RoHS Compliant
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ26W 2051W-BOX
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Weight 0.0600 lb 0.07 lb
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL Listed,cULus Listed,RoHS Compliant CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat