Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
PLG2 |
PLG75R |
Manufacturer Number |
PLG2 |
PLG-75R |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121402 - Electrical plugs
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274565408 |
00781381455572 |
Weight per package |
0.11 (lbs/each) |
0.07 (lbs/each) |
Description |
PLG2 3/4" Recessed Plug
Plug, 3/4 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.11 LB/Ea
|
PLG75R 3/4" Recessed Plug
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.296 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.81 (Each) |
$8.39 (Each) |
Carton/Reel |
$9.81 (1 Each) |
$419.50 (50 Each) |
Standard Packaging/Reel |
$490.50 (50 Each) |
$2,097.50 (250 Each) |
|
connection |
Threaded |
Tapered MNPT |
Material |
Steel |
Steel |
|
Finish |
- |
Zinc Electro-Plated |
|
|
Description |
3/4" RECESSED PLUG |
3/4" RECESSED PLUG |
extra long description |
CRS-H PLG2 3/4 RECESSED HEAD PLG |
APP PLG-75R PLUG 3/4 REC HEAD CLOSE |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Plug, 3/4 in Trade Size, PLG Model, Electro Galvanized with Chromate Treatment, Threaded Connection, 0.11 lb/EA |
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.296 lb/EA |
Product Type |
3/4 Recessed Head PLG |
Plug 3/4 Rec Head Close-Up-STL |
Short Description |
Plug, 3/4 in, Electro Galvanized with Chromate Treatment |
Conduit Body, Steel, Zinc Electro-Plated, 3/4" Recessed |
Special Features |
Clean Tapered Thread |
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing |
|
Color/Finish |
Electro Galvanized with Chromate Treatment |
- |
Connection Type |
Threaded |
- |
dimensions |
1.0300 IN X 1.0300 IN X 0.6400 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Conduit Hub |
Threaded Metal Conduit |
package quantity |
1 CT;50 Pk |
50 PK |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified |
UL 886;CSA C22.2;NEC/CEC Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
PLG2 |
PLG-75R |
Model |
PLG |
PLG |
sub brand |
- |
Unilets(TM) |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Conduit plug |
Recessed Head Close-Up Plug |
|
|
Weight |
0.11 lb/EA |
0.296 lb/EA |
|
Application |
Used for Closing Threaded Conduit Hubs |
Hazardous Location |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III |