Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wiremold |
Bridgeport |
Catalog Number |
PN03F17FW |
417 |
Manufacturer Number |
PN03F17FW |
417 |
Category |
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
Flex & MC Fittings
|
UNSPSC |
39131709 - Electrical wire or cable raceway
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00786776190779 |
00781747004178 |
Weight per package |
0.116 (lbs/each) |
1.4799 (lbs/each) |
Description |
PN03F17FW NM Internal Elbow PN03 Fog White
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.12 LB
|
417 2-1/2" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 2 1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.93 (Each) |
$38.78 (Each) |
Carton/Reel |
$3.86 (2 Each) |
$193.92 (5 Each) |
Standard Packaging/Reel |
$19.30 (10 Each) |
$193.92 (5 Each) |
|
Material |
Non Metallic |
Malleable Iron |
|
Finish |
Fog White |
Zinc Electroplated |
|
Size |
- |
2-1/2 |
Width |
2-1/8 in;54 mm |
- |
|
Description |
NM INTERNAL ELBOW PN03 FOG WHITE |
2-1/2" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN |
extra long description |
WM PN03F17FW NM INTERNAL ELBOW PN03 |
BPT 417 2-1/2" SQUEEZE CONN. |
Features |
PN3 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius. |
- |
Long Description |
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.12 lb |
Connector, Squeeze, Malleable Iron, Trade Size 2 1/2 Inch |
Product Type |
Internal Elbow |
2-1/2" Squeeze Conn. |
Short Description |
Internal Elbow, Non Metallic, Fog White, PN05 |
- |
Special Features |
- |
K.O. Size 2-1/2" |
|
|
angle |
- |
180 Deg |
Connector Type |
- |
Squeeze |
for use with |
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway |
- |
media |
- |
Yes |
package quantity |
2 PK;1 CT |
- |
Standards Met |
UL mA;RoHS Compliant |
- |
|
Brand |
WIREMOLD |
Bridgeport |
Manufacturers Part Number |
PN03F17FW |
- |
|
Category Description |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |
FLEX & MC FITTINGS |
Type |
- |
CONNECTOR |
|
|
|
Application |
- |
Used to connect flexible metal conduit to box or enclosure. |
standard |
- |
cULus,CSA |