Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PB114 |
PRHC0NDUIT114 |
Manufacturer Number |
PRHCONDUIT-1-1/4 |
PRHCONDUIT-1-1/4 |
Category |
Heavy Wall Conduit -
Galvanized Heavy Wall Conduit
|
Heavy Wall Conduit -
Galvanized Heavy Wall Conduit
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784011200047 |
00784011200047 |
Weight per package |
2.17 (lbs/each) |
2.17 (lbs/each) |
Description |
PB114 1-1/4" Plasti-Bond Conduit
1-1/4 Conduit
|
PRHC0NDUIT114 1-1/4" Plasti-Bond Conduit
1-1/4 Conduit
|
|
Minimum Order QTY |
1 Unit |
10 Units |
Unit/Foot |
$15.97 (Each) |
$15.97 (Foot) |
Carton/Reel |
$159.75 (10 Each) |
$159.75 (10 Feet) |
Standard Packaging/Reel |
$14,536.89 (910 Each) |
$14,536.89 (910 Feet) |
|
|
Finish |
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) |
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) |
|
Inner Diameter |
1.394 INCH |
1.394 INCH |
Length |
10 Foot |
10 Foot |
Outer Diameter |
1.74 INCH |
1.74 INCH |
|
Additional Information |
Thread Protector Cap Color Red |
Thread Protector Cap Color Red |
Commodity Description |
Galvanized Rigid Steel Conduit |
Galvanized Rigid Steel Conduit |
Description |
1-1/4" PLASTI-BOND CONDUIT |
1-1/4" PLASTI-BOND CONDUIT |
extra long description |
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 217 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 0.133 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 1.526 SQUARE INCH; INCLUDES COUPLING |
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 217 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 0.133 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 1.526 SQUARE INCH; INCLUDES COUPLING |
Long Description |
1-1/4 CONDUIT |
1-1/4 CONDUIT |
Product Type |
Galvanized Steel Rigid Conduit |
Galvanized Steel Rigid Conduit |
|
Applicable Standard |
ISO 9001 |
ISO 9001 |
End Style |
Threaded |
Threaded |
Wall Thickness |
0.133 INCH |
0.133 INCH |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRHCONDUIT-1-1/4 |
PRHCONDUIT-1-1/4 |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
Trade Size |
1-1/4 INCH |
1-1/4 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
minimum qty |
- |
10 |
Status |
Inactive |
- |
|
Standard Package |
910 Foot |
910 Foot |
Weight |
217 Pound per 100 Foot |
217 Pound per 100 Foot |
|
Approval |
UL (Canada and US), UL 6, CSA C22.2, ETL |
UL (Canada and US), UL 6, CSA C22.2, ETL |