Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Ericson |
Catalog Number |
PS5266X |
1510P |
Manufacturer Number |
PS5266X |
1510-P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Industrial Cord Connectors
|
Commercial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007236903 |
00782862587003 |
Weight per package |
0.1632 (lbs/each) |
0.2 (lbs/each) |
Description |
PS5266X STR BLD Plug 3W 15A 125V B&W
15AMP 125V, Plug, 2POLE 3WIRE, Black & White
|
1510P Plug Nema 5-15 15A 125V Small Yellow
Plug Nema 5-15, Perma-Link Industrial Grade Yellow Wiring Device, Straight 15 Amp 125V 1PH 2P/3W, Size = SM, 1447
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.55 (Each) |
$0.00 (Each) |
Carton/Reel |
$18.55 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$927.56 (50 Each) |
$0.00 (10 Each) |
|
amperage rating |
15 |
15 |
connection |
Wire Grounding |
- |
Current Rating |
15 A |
- |
Material |
Nylon;Other |
No-Slip Elastomeric Housing, Solid Brass Blade |
Number of Wires |
3 |
3 |
Phase |
- |
1 |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 |
Wire Size |
4 |
- |
|
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
- |
Length |
2.791 in |
- |
Size |
2.8 in |
1.600 X 2.440 |
|
Description |
STR BLD PLUG 3W 15A 125V B&W |
PLUG NEMA 5-15 15A 125V SMALL YELLOW |
extra long description |
P&S PS5266X STR BLD PLUG 3W 15A 125 |
ERIC 1510-P WD PERMA-LINK PLUG NEMA |
Features |
Straight Blade Plug 2pole 3wire 15amp 125v |
- |
Long Description |
15amp 125v, Plug, 2pole 3wire, Black & White |
PLUG NEMA 5-15, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, STRAIGHT 15 AMP 125V 1PH 2P/3W, SIZE = SM, 1447 |
Product Type |
STR BLD Plug 3W 15A 125V B&W |
WD Perma-Link Plug Nema 5-15 Yel |
Short Description |
15 A, 125 V, Power Outlet Angle Plug, Black/White |
- |
Special Features |
Rugged 2pc cord grip, internal dust sheild & tri-drive assembly |
Features: Perma-Grip Plugs And Connectors All Engineered With :- Dead-Front, Back-Wired Design; Solid Brass Blades; Transparent Back-Plate For Easy Inspection Of Individual Wiring Chamber; Captive Assembly And Terminal Screws Reduce The Risk Of Losing Small Parts; No-Slip Elastomeric Housing With Finger-Grips; High Visibility Ericson Dual-Color Safety System; Nema Configurations And A Variety Of Specialty Non-Nema Devices; 15 AMP, 20 AMP, 30 AMP And 50 AMP Models; Standard Voltages From 120 V Through 600 V |
|
amps |
- |
15 |
Device Type |
- |
Plug |
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
10 CT;50 PK |
- |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
ERICSON |
Manufacturers Part Number |
PS5266-X |
1510-P |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Industrial cord connectors |
Commercial cord connectors |
Type |
Power Outlet Angle Plug |
Wiring Devices |
|
|
Application |
Extra Hard Use |
For Industrial/Construction Environments |
nema rating |
5-15P |
5-15 |
standard |
UL 498 |
UL Listed, Meets IEC, OSHA |
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
Call nearest store for Item Price
|