Item Comparison: 14ALLTHREAD, R1028

Item

14ALLTHREAD - BLTF 1/4X120" ZN PLT All Thread Rod - Eaton

14ALLTHREAD
BLTF 1/4X120" ZN PLT All Thread Rod

$2.9292 Foot

$29.29 (10 Feet)

QTY:
Feet
Add
R1028 - 1/4"X10' Silver All Thread Rod - Steel City

R1028
1/4"X10' Silver All Thread Rod

$1.005 Foot

$502.50 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 990
All Stores 85,460 40,320
Vendor Eaton Steel City
Catalog Number 14ALLTHREAD R1028
Manufacturer Number ATR 1/4-20 ZN 120 R 1028
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Thread Rods Thread Rods
UNSPSC 39121311 - Electrical fittings 31161618 - Threaded rod
UPC/EAN/GTIN 00781011690151 00785991703757
Weight per package 0.12 (lbs/each) 0.07 (lbs/each)
Description 14ALLTHREAD BLTF 1/4X120" ZN PLT All Thread Rod
Thread Rod, Zinc Plated, 120 In Length, 1/4 In Size, Uncr Connection, 1/4 In - 20 Tpi Connection Size, 240 LB Capacity, 12 LB
R1028 1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
Minimum Order QTY 10 Units 10 Units
Unit/Foot $2.93 (Foot) $1.01 (Foot)
Carton/Reel $29.29 (10 Feet) $10.05 (10 Feet)
Standard Packaging/Reel $29.29 (10 Feet) $502.50 (500 Feet)
Material Stainless Steel Steel
Color - Silver
Finish Zinc Plated Galvanized
Length 120 in;10 ft 10 ft
Size 1/4 in 1/4 in
Description BLTF 1/4X120" ZN PLT ALL THREAD ROD 1/4"X10' SILVER ALL THREAD ROD
extra long description B-LINE ATR, 1/4X120 ZN ALL THREADED ABB R 1028 CONT THD ROD 1/4-20IN LE
Features For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel
Long Description Thread Rod, Zinc Plated, 120 in Length, 1/4 in Size, UNCR Connection, 1/4 in - 20 TPI Connection Size, 240 lb Capacity, 12 lb Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA
Product Type Thread Rod Thread Rod
Short Description 1/4" Thread Rod, Stainless Steel, Zinc Plated Thread Rod, Steel, Galvanized, 1/4 in
Special Features Safety Factor of 5 on Recommended Load Continuous Thread
connection size 1/4 in - 20 TPI 1/4 in - 20
Connection Type UNCR Threaded
dimensions X X 120.0000 IN -
package quantity 10 CT;500 PK 10 PK;500 CT
Made in USA yes yes
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number ATR, 1/4X120 ZN R-1028
sub brand Bolted Framing Steel City(R)
Category Description THREAD RODS THREAD RODS
Type All threaded rod -
minimum qty 10 10
Status Inactive -
Weight 12 lb;5.44 kg 0.07 lb/EA
Application Strut Fittings -
Capacity 240 lb;1.07 kN 900 lb
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat