Nacogdoches |
3,350 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
R1048 |
ATR12X120ZN |
Manufacturer Number |
R1048 |
ATR12X120ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Thread Rods
|
Thread Rods
|
UNSPSC |
31161618 - Threaded rod
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00785991703856 |
00781011690458 |
Weight per package |
0.25 (lbs/each) |
0.53 (lbs/each) |
Description |
R1048 1/2"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/2 In Size, Threaded Connection, 1/2 In - 13 Connection Size, 3500 LB Capacity, 0.25 LB/Ea
|
ATR12X120ZN BLTF 1/2X120" ZN PLT All Thread Rod
Thread Rod, Stainless Steel, Zinc Plated, Silver, 120 In Length, 1/2 In Size, Uncr Connection, 1/2 In - 13 Tpi Connection Size, 1350 LB Capacity, 53 LB
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$3.19 (Foot) |
$2.94 (Foot) |
Carton/Reel |
$319.44 (100 Feet) |
$29.40 (10 Feet) |
Standard Packaging/Reel |
$319.44 (100 Feet) |
$29.40 (10 Feet) |
|
Material |
Steel |
Stainless Steel |
|
Color |
Silver |
Silver |
Finish |
Galvanized |
Zinc Plated |
|
Length |
10 ft |
120 in;10 ft |
Size |
1/2 in |
1/2 in |
|
Description |
1/2"X10' SILVER ALL THREAD ROD |
BLTF 1/2X120" ZN PLT ALL THREAD ROD |
extra long description |
ABB R1048 CONT THD ROD 1/2-13IN LEN |
B-LINE ATR, 1/2X120 ZN ALL THREADED |
Features |
Rod, Continuous Threaded, Rod Size 1/2 Inch - 13, Length 10 Feet, Ultimate Load 3,500 Pounds, Galvanized Steel |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Long Description |
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/2 in Size, Threaded Connection, 1/2 in - 13 Connection Size, 3500 lb Capacity, 0.25 lb/EA |
Thread Rod, Stainless Steel, Zinc Plated, Silver, 120 in Length, 1/2 in Size, UNCR Connection, 1/2 in - 13 TPI Connection Size, 1350 lb Capacity, 53 lb |
Product Type |
Thread Rod |
Thread Rod |
Short Description |
Thread Rod, Steel, Galvanized, 1/2 in |
1/2" Thread Rod, Stainless Steel, Zinc Plated |
Special Features |
Continuous Thread |
Safety Factor of 5 on Recommended Load |
|
connection size |
1/2 in - 13 |
1/2 in - 13 TPI |
Connection Type |
Threaded |
UNCR |
dimensions |
- |
X X 120.0000 IN |
package quantity |
10 PK;100 CT |
1 CT;10 PK |
|
|
Brand |
Thomas & Betts |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
R1048 |
ATR, 1/2X120 ZN |
sub brand |
Steel City(R) |
Bolted Framing |
|
Category Description |
THREAD RODS |
THREAD RODS |
Type |
- |
All threaded rod |
|
|
Weight |
0.25 lb/EA |
53 lb;24.04 kg |
|
Application |
- |
Strut Fittings |
Capacity |
3500 lb |
1350 lb;6 kN |
standard |
- |
Not Applicable |