Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Sta-Kon |
Catalog Number |
PV1010LFD |
RC2227 |
Manufacturer Number |
PV1010LFD |
RC2227 |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00074983808175 |
00786210820460 |
Weight per package |
2.15 (lbs/each) |
0.004 (lbs/each) |
Description |
PV1010LFD Locking Term Bulk
Fork Terminal, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V, +221 °F Operating Temperature, 2.15 LB
|
RC2227 12-10 Fork Term Bulk
Vinyl Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
|
|
Minimum Order QTY |
1 Unit |
500 Units |
Unit/Foot |
$0.34 (Each) |
$1.03 (Each) |
Carton/Reel |
$170.96 (500 Each) |
$514.55 (500 Each) |
Standard Packaging/Reel |
$170.96 (500 Each) |
$5,145.50 (5000 Each) |
|
connection |
Funnel Entry |
- |
insulation |
Vinyl |
- |
Material |
Copper |
Copper |
Voltage Rating |
600 |
600 |
Wire Size |
#10 |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
- |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
LOCKING TERM BULK |
12-10 FORK TERM BULK |
extra long description |
PAN PV10-10LF-D Pan-Term® PV10-10LF |
ABB RC2227 INSVIN LKG FORK TERM 12- |
Long Description |
Fork Terminal, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V, +221 °F Operating Temperature, 2.15 lb |
Vinyl Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack |
Product Type |
Fork Terminal |
Insvin LKG Fork Term 12-10 Awg No10 |
Short Description |
type pv-lf Fork Terminal |
- |
Special Features |
- |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
|
Maximum Operating Temperature |
+221 °F |
- |
package quantity |
500 CT;3000 PK |
- |
|
|
Brand |
PANDUIT |
Sta-Kon |
Manufacturers Part Number |
PV10-10LF-D |
RC2227 |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Ring Terminal |
Vinyl Insulated Locking Fork Terminal |
|
|
|
Enclosure |
Fork shape |
- |
Mounting |
5/16 |
- |
standard |
UL Listed 587H E52164; CSA Certified LR31212 |
UL E9809 |
Temperature Rating |
221 Degrees Fahrenheit (105 Degrees Celsius) |