Item Comparison: RF200, 625

Item

RF200 - 2" Roof Flashing Steel - Bridgeport

RF200
2" Roof Flashing Steel

$17.0691 Each

$426.73 (25 Each)

QTY:
Each
Add
625 - 2" Metal Roof Flashing - Arlington

625
2" Metal Roof Flashing

$19.0474 Each

$190.47 (10 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 4,312 468
Vendor Bridgeport Arlington
Catalog Number RF200 625
Manufacturer Number RF-200 625
Category SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121311 - Electrical fittings 30151602 - Flashings
UPC/EAN/GTIN 00781747141064 00018997006257
Weight per package 1.2839 (lbs/each) 1.1 (lbs/each)
Description RF200 2" Roof Flashing Steel
Roof Flashing, 2 In Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 LB
625 2" Metal Roof Flashing
Metal Roof Flashing, 10-3/4 X 14-1/2 In Size, Silver, 2 In Cable Entry Cable Entry, 2 In Hub Size, 1 Pipes, 1.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.07 (Each) $19.05 (Each)
Carton/Reel $426.73 (25 Each) $19.05 (1 Each)
Standard Packaging/Reel $426.73 (25 Each) $190.47 (10 Each)
Material Steel -
Color - Silver
Finish Galvanized -
Hub Size - 2 in
Size 2 -
Description 2" ROOF FLASHING STEEL 2" METAL ROOF FLASHING
extra long description BPT RF-200 2" ROOF FLASHING ARL 625 2" ROOF FLASHING
Features Galvanized units for use with galvanized, plastic or cast iron electrical service masts. Fits flats to 40°. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. -
Long Description Roof Flashing, 2 in Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 lb Metal Roof Flashing, 10-3/4 x 14-1/2 in Size, Silver, 2 in Cable Entry Cable Entry, 2 in Hub Size, 1 Pipes, 1.1 lb
Product Type 2" Roof Flashing Metal Roof Flashing
Short Description Flashing, Roof, Galvanized, Size 2 Inch Metal Roof Flashing, 10-3/4 X 14-1/2 in, 10CT, 1.1lb
Special Features Galvanized - for use with galvanized, plastic, or cast iron electrical service mast Includes Neoprene Seal
Cable Entry Raised Mast entry -
Cable Entry Type Raised Mast Entry 2 in Cable Entry
for use with Electrical Service Mast;Galvanized Electrical Service Mast;Plastic Electrical Service Mast;Cast Iron Electrical Service Mast -
includes - Neoprene Seal
media Yes -
number of pipes - 1
package quantity 1 CT;15 PK 10 CT
Pipe Size - 2
Standards Met RoHS Compliant;REACH Compliant; ECCN:EAR99
Made in USA yes -
Brand Bridgeport Arlington Industries
Manufacturers Part Number RF-200 625
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Roof Flashings ROOF FLASHING
Trade Size 2 in -
Weight 1.2839 lb 1.1 lb
Application For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. Roof Flashing
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat