Nacogdoches |
60 |
0 |
All Stores |
|
|
|
Vendor |
Halo - Recessed |
Halo |
Catalog Number |
LT560WH6930 |
RL560WH6930 |
Manufacturer Number |
LT560WH6930 |
RL560WH6930 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083742417 |
00080083690602 |
Weight per package |
1.2 (lbs/each) |
0.9 (lbs/each) |
Description |
LT560WH6930 6" 10W Led Retro 30K
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
|
RL560WH6930 *Discontinued* 6" Led Retro 30K 600LM 90cri
Led Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 0.9 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.59 (Each) |
$24.89 (Each) |
Carton/Reel |
$11.59 (1 Each) |
$24.89 (1 Each) |
Standard Packaging/Reel |
$69.54 (6 Each) |
$24.89 (1 Each) |
|
amperage rating |
0.085 to 0.089 |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
Ballast Type |
N/A |
- |
Current Rating |
- |
0.15 A |
Lamp Type |
LED |
LED |
Material |
- |
Steel;Aluminum |
Number of Lamps |
1 |
- |
Voltage Rating |
120 |
120 |
Wattage |
10 W |
8 W |
|
Base Type |
- |
E26 |
Color |
- |
White |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
- |
White;Satin Nickel;Tuscan Bronze |
Style |
(blank) |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
|
Diameter |
- |
7.25 in;184.15 mm |
Height |
- |
2.33 in;59.22 mm |
|
Description |
6" 10W LED RETRO 30K |
6" LED RETRO 30K 600LM 90CRI |
extra long description |
ETNCL-CAN LT560WH6930 LT56 LED RETR |
ETNCL-CAN RL560WH6930 HALO RL56 WH |
Features |
- |
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41 |
Long Description |
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 LED RETROFIT BAFFLE 90CRI 3000K C&I|Cooper Lighting LT560WH6930|CooperLighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|HALO - COOPER LIGHTING LT560WH6930|Halo - Recessed LT560WH6930 |
LED Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 0.9 lb |
Product Type |
LT56 Led Retrofit Baffle 90CRI 3000K C&I |
LED Baffle-Trim Module |
Short Description |
- |
LED Baffle-Trim Module, 120 V, 8.7 W |
Special Features |
ENERGY STAR® certified |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
600 lm |
dimmable |
- |
Yes |
includes |
- |
5 or 6 in Housing;Screwbase Adapter |
ip rating |
- |
IP56 |
media |
- |
Yes |
package quantity |
- |
25 CT |
Standards Met |
- |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
Total Wattage |
- |
8.7 W |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
LT560WH6930 |
RL560WH6930 |
sub brand |
LT56 All-Purpose LED Retrofit Trim Kit |
Prevail Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
RL56 LED |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
Inactive |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Mounting |
Recessed |
- |
standard |
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |