Item Comparison: LT560WH6930, RL560WH6930

Item

LT560WH6930 - 6" 10W Led Retro 30K - Halo - Recessed

LT560WH6930
6" 10W Led Retro 30K

$11.59 Each

$69.54 (6 Each)

QTY:
Each
Add
RL560WH6930 - *Discontinued* 6" Led Retro 30K 600LM 90cri - Halo

RL560WH6930
*Discontinued* 6" Led Retro 30K 600LM 90cri

$24.89 Each

$24.89 (1 Each)

QTY:
Each
Add
Nacogdoches 60 0
All Stores 11,821 22
Vendor Halo - Recessed Halo
Catalog Number LT560WH6930 RL560WH6930
Manufacturer Number LT560WH6930 RL560WH6930
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083742417 00080083690602
Weight per package 1.2 (lbs/each) 0.9 (lbs/each)
Description LT560WH6930 6" 10W Led Retro 30K
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.4 W, 316 Stainless Steel, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.75 In Height, 1.2 LB
RL560WH6930 *Discontinued* 6" Led Retro 30K 600LM 90cri
Led Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 0.9 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $24.89 (Each)
Carton/Reel $11.59 (1 Each) $24.89 (1 Each)
Standard Packaging/Reel $69.54 (6 Each) $24.89 (1 Each)
amperage rating 0.085 to 0.089 5.625 IN Length 5.375 IN Width 1.125 IN Height
Ballast Type N/A -
Current Rating 0.085 to 0.089 A 0.15 A
Lamp Type LED LED
Material 316 Stainless Steel Steel;Aluminum
Number of Lamps 1 -
Voltage Rating 120 V ac 120
Wattage 9.4 W 8 W
Base Type - E26
Color Matte White White
Color Rendering Index - 90
color temperature - 3000 k
Finish - White;Satin Nickel;Tuscan Bronze
Style (blank) 5.625 IN Length 5.375 IN Width 1.125 IN Height
Diameter - 7.25 in;184.15 mm
Height - 2.33 in;59.22 mm
Description 6" 10W LED RETRO 30K 6" LED RETRO 30K 600LM 90CRI
extra long description ETNCL-CAN LT560WH6930 LT56 LED RETR ETNCL-CAN RL560WH6930 HALO RL56 WH
Features The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The LT560 is UL Certified for use with Halo and All-Pro, and is UL Certified for use with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance. The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41
Long Description Retrofit Module-Trim, 120 V ac, 0.085 to 0.089 A, 9.4 W, 316 Stainless Steel, Matte White, Recessed Mount, 7.75 in Length, 9 in Width, 3.75 in Height, 1.2 lb LED Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 0.9 lb
Product Type LT56 Led Retrofit Baffle 90CRI 3000K C&I LED Baffle-Trim Module
Short Description Retrofit Module-Trim, 120 VAC, Recessed, 5000K LED Baffle-Trim Module, 120 V, 8.7 W
Special Features High-Efficacy Led with Integral Driver - Dimmable 5.625 IN Length 5.375 IN Width 1.125 IN Height
average life - 50000 h
Brightness (Lumens) - 600 lm
dimmable - Yes
for use with Insulated Ceiling and Non- Insulated Ceiling Rated Housings -
includes - 5 or 6 in Housing;Screwbase Adapter
ip rating - IP56
media - Yes
Mounting Type Recessed Mount -
package quantity 1 CT;6 Pk 25 CT
Standards Met UL Listed;RoHS Complaint ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
Total Wattage - 8.7 W
Brand Cooper Halo HALO
Manufacturers Part Number LT560WH6930 RL560WH6930
sub brand LT56 All-Purpose LED Retrofit Trim Kit Prevail Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit RL56 LED
Manufacturer Status Inactive Inactive
Status - Inactive
Weight 1.2 lb 0.9 lb
Application lighting lighting
Energy Star yes yes
Mounting Recessed -
standard UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat