Item Comparison: RL560WH6940R, LT560WH6940

Item

RL560WH6940R - *Delisted* 6" Led Retro 40K 600LM 90cri - Halo

RL560WH6940R
*Delisted* 6" Led Retro 40K 600LM 90cri

$31.64 Each

$31.64 (1 Each)

QTY:
Each
Add
LT560WH6940 - *Discontinued* 6" 10W Led Retro 40K 737LM - Halo Housings/Trims/Other

LT560WH6940
*Discontinued* 6" 10W Led Retro 40K 737LM

$9.99 Each

$59.94 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 38 217
Vendor Halo Halo Housings/Trims/Other
Catalog Number RL560WH6940R LT560WH6940
Manufacturer Number RL560WH6940R LT560WH6940
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083711864 00080083762934
Weight per package 1.08 (lbs/each) 1.1 (lbs/each)
Description RL560WH6940R *Delisted* 6" Led Retro 40K 600LM 90cri
LT560WH6940 *Discontinued* 6" 10W Led Retro 40K 737LM
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.64 (Each) $9.99 (Each)
Carton/Reel $31.64 (1 Each) $9.99 (1 Each)
Standard Packaging/Reel $31.64 (1 Each) $59.94 (6 Each)
amperage rating - 0.085 to 0.089
Ballast Type - N/A
Lamp Type - LED
Number of Lamps - 1
Voltage Rating - 120
Wattage - 10 W
fixture material - Plastic
Style - (blank)
Description *DELISTED* 6" LED RETRO 40K 600LM 90CRI 6" 10W LED RETRO 40K
extra long description ETNCL RL560WH6940R HALO RL56 WH 600 -
Product Type Halo RL56 WH 600LM 90CRI 4000K, R, Vave LT56 Led Retrofit Baffle 90CRI 4000K C&I
Special Features ENERGY STAR® certified ENERGY STAR® certified
Brand OCAL Cooper Halo
Manufacturers Part Number RL560WH6940R LT560WH6940
sub brand RL56 Series LT56 All-Purpose LED Retrofit Trim Kit
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL56 LED 5/6" LT4 LED Retrofit Trim Kit
Manufacturer Status Inactive Inactive
Status - Inactive
Application lighting lighting
Mounting - Recessed
standard cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat