Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo Housings/Trims/Other |
Catalog Number |
RL560WH6940R |
LT560WH6940 |
Manufacturer Number |
RL560WH6940R |
LT560WH6940 |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083711864 |
00080083762934 |
Weight per package |
1.08 (lbs/each) |
1.1 (lbs/each) |
Description |
RL560WH6940R *Delisted* 6" Led Retro 40K 600LM 90cri
|
LT560WH6940 *Discontinued* 6" 10W Led Retro 40K 737LM
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 10.3 W, Matte White, Recessed Mount, 7.75 In Length, 9.125 In Width, 3.375 In Height, 1.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.64 (Each) |
$9.99 (Each) |
Carton/Reel |
$31.64 (1 Each) |
$9.99 (1 Each) |
Standard Packaging/Reel |
$31.64 (1 Each) |
$59.94 (6 Each) |
|
amperage rating |
- |
0.085 to 0.089 |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.085 to 0.089 A |
Lamp Type |
- |
LED |
Number of Lamps |
- |
1 |
Voltage Rating |
- |
120 V ac |
Wattage |
- |
10.3 W |
|
Color |
- |
Matte White |
fixture material |
- |
Plastic |
Style |
- |
(blank) |
|
Height |
- |
3.375 in |
Width |
- |
9.125 in |
|
Description |
*DELISTED* 6" LED RETRO 40K 600LM 90CRI |
*DISCONTINUED* 6" 10W LED RETRO 40K 737LM |
extra long description |
ETNCL RL560WH6940R HALO RL56 WH 600 |
- |
Features |
- |
The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The LT560 is UL Certified for use with Halo and All-Pro, and is UL Certified for use with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance. |
Long Description |
- |
Retrofit Module-Trim, 120 V ac, 0.085 to 0.089 A, 10.3 W, Matte White, Recessed Mount, 7.75 in Length, 9.125 in Width, 3.375 in Height, 1.1 lb |
Product Type |
Halo RL56 WH 600LM 90CRI 4000K, R, Vave |
LT56 Led Retrofit Baffle 90CRI 4000K C&I |
Short Description |
- |
Retrofit Module-Trim, 120 VAC, Recessed, 5000K |
Special Features |
ENERGY STAR® certified |
High-Efficacy Led with Integral Driver - Dimmable |
|
for use with |
- |
Insulated Ceiling and Non- Insulated Ceiling Rated Housings |
Mounting Type |
- |
Recessed Mount |
package quantity |
- |
1 CT;6 Pk |
Standards Met |
- |
UL Listed;RoHS Complaint |
|
Brand |
OCAL |
Eaton Lighting |
Manufacturers Part Number |
RL560WH6940R |
LT560WH6940 |
sub brand |
RL56 Series |
LT56 All-Purpose LED Retrofit Trim Kit |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL56 LED |
5/6" LT4 LED Retrofit Trim Kit |
|
Manufacturer Status |
Inactive |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Mounting |
- |
Recessed |
standard |
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite |
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested |