Nacogdoches |
800 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Bridgeport |
Catalog Number |
S1 |
705 |
Manufacturer Number |
S1 |
705 |
Category |
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162603 - S hooks
|
31162603 - S hooks
|
UPC/EAN/GTIN |
00781002308058 |
00781747007056 |
Weight per package |
0.0085 (lbs/each) |
0.013 (lbs/each) |
Description |
S1 1'' S Hook
S-Hook, Steel, Zinc Plated, 1 In Length, 1/4 In Inside, 11 Ga Thickness, 0.74 LB
|
705 1-1/2" "S" Hooks
S Hook, Steel, Size 1-1/4 Inch
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.19 (Each) |
$0.22 (Each) |
Carton/Reel |
$19.09 (100 Each) |
$22.43 (100 Each) |
Standard Packaging/Reel |
$19.09 (100 Each) |
$224.30 (1000 Each) |
|
Material |
Steel |
Steel |
Wire Size |
11 |
- |
|
Finish |
Zinc Plated |
Zinc electro-plate |
|
Length |
1 in |
- |
Overall Length |
1 |
- |
Size |
- |
1 1/4 |
Thickness |
11 ga |
- |
|
Description |
1'' S HOOK |
1-1/2" "S" HOOKS |
extra long description |
DOTTIE S1 1" S Hooks Zinc Plated |
BPT 705 1-1/4" "S" HOOK |
Features |
Used to Hang Fixtures Suspended from Chain |
- |
Long Description |
S-Hook, Steel, Zinc Plated, 1 in Length, 1/4 in Inside, 11 ga Thickness, 0.74 lb |
S Hook, Steel, Size 1-1/4 Inch |
Product Type |
S-Hook |
1-1/4" "S" Hook |
Short Description |
S-Hook, Steel, 1 in |
- |
Special Features |
Features: Used to Hang Fixtures Suspended from Chain |
Zinc Electro Plated Finish |
|
eye diameter |
1/4 |
- |
Inside Diameter |
1/4 in |
- |
media |
- |
Yes |
opening size |
3/16 |
- |
package quantity |
100 PK |
- |
|
Brand |
LH DOTTIE |
Bridgeport |
Manufacturers Part Number |
S1 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
S-Hook |
S Hook |
|
|
|
Application |
For Used To Hang Fixtures Suspended From Chain |
Maximum safe load is 25 lbs. |