Item Comparison: S1174WSP, 272

Item

S1174WSP - 4" Lampholder Keyless 660W 250V Plas WH - Eaton

S1174WSP
4" Lampholder Keyless 660W 250V Plas WH

$2.76 Each

$110.40 (40 Each)

QTY:
Each
Add
272 - Porcelain Keyless Lampholder 2 Term - Legrand-Pass & Seymour

272
Porcelain Keyless Lampholder 2 Term

$5.2969 Each

$264.84 (50 Each)

QTY:
Each
Add
Nacogdoches 67 0
All Stores 7,314 167
Vendor Eaton Legrand-Pass & Seymour
Catalog Number S1174WSP 272
Manufacturer Number S1174W-SP 272
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Lighting Lampholders - Incandescent Lampholders
Classification Miscellaneous Residential Devices Residential Receptacles
UNSPSC 39111803 - Lamp sockets 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664752049 00785007473353
Weight per package 0.21 (lbs/each) 0.71 (lbs/each)
Description S1174WSP 4" Lampholder Keyless 660W 250V Plas WH
Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead Terminal, Ceiling Mount, 1.417 In Length, #16 Awg Wire Size
272 Porcelain Keyless Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.71 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.76 (Each) $5.30 (Each)
Carton/Reel $2.76 (1 Each) $5.30 (1 Each)
Standard Packaging/Reel $110.40 (40 Each) $264.84 (50 Each)
Lamp Type - Incandescent
Material Plastic Porcelain
Terminal Type 16 in Wire Lead Screw
Voltage Rating 250 V ac 250 V ac
Wattage - 660 W
Wire Size #16 AWG -
Base Type - Medium
Color White White
Length 1.417 in -
Width - 4.5 in (Dia.)
Description 4" LAMPHOLDER KEYLESS 660W 250V PLAS WH PORCELAIN KEYLESS LAMPHOLDER 2 TERM
extra long description EWD S1174W-SP 4" Lampholder Keyless P&S 272 PORCELAIN KEYLESS LAMPHOLDE
Features Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals a Medium base, porcelain, one piece keyless. 2 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck
Long Description Outlet Box Lampholder, 250 V ac, White, Plastic, 600 (Lamp) W, 16 in Wire Lead Terminal, Ceiling Mount, 1.417 in Length, #16 AWG Wire Size Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.71 lb
Product Type Outlet Box Lampholder Lampholder
Short Description 250 VAC, Outlet Box Lampholder, White Phenolic Lampholder, 250 VAC, 660 W, Keyless
Special Features 4.578 Width X 4.578 Height;Wiring Method (4) Top Wire Screws;Keyless Operator;Medium Medium Base;One Piece Keyless;2 Terminals with Tri Drive Screws
Base - Ceiling
dimensions 1.4170 IN X 4.5780 IN X 4.5780 IN -
lamp size - 4.5 in
Mounting Type Ceiling Mount Ceiling Mount
package quantity 1 ct 1 ct
Power Rating 600 (Lamp) W -
Standards Met UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426 UL Listed;cULus Listed;ECCN:EAR99
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number S1174W-SP 272
sub brand - Pass & Seymour
Category Description Miscellaneous residential devices Residential receptacles
Type Lampholder Incandescent Lampholder
Weight - 0.71 lb
Application Commercial Residential
Frequency Rating - 660Watt
Mounting - CEILING
standard cULus Listed,NAFTA,RoHS Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat