Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
LU400EC0 |
S1941 |
Manufacturer Number |
LU400/ECO/67533 |
S1941 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00046135675331 |
00045923019418 |
Weight per package |
0.45 (lbs/each) |
0.5 (lbs/each) |
Description |
LU400EC0 400W ET18 High Press Sodium Clear Mog
400W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, T14.5 Bulb, Universal Burn, Clear, 2100K
|
S1941 400W ET18 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU400, 400 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 51000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 9-5/8 In Length, 2-1/4 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.61 (Each) |
$18.66 (Each) |
Carton/Reel |
$42.61 (1 Each) |
$18.66 (1 Each) |
Standard Packaging/Reel |
$852.20 (20 Each) |
$223.92 (12 Each) |
|
Shape |
ET18 |
ET18 |
Voltage Rating |
100 |
- |
Wattage |
400 |
400 |
|
Base Type |
E39 Mogul |
- |
Color Rendering Index |
22 |
- |
color rendering index (cri) |
22 |
22 |
color temperature |
2100 |
2100 |
Finish |
Clear |
Clear |
|
Diameter |
2.244 in;57 mm |
2.25 |
Length |
9.75 in |
9.63 |
Size |
9.75 |
- |
|
Additional Information |
ET18 Shape |
- |
Description |
400W ET18 HIGH PRESS SODIUM CLEAR MOG |
400W ET18 HIGH PRESSURE SODIUM CLEAR MOGUL BASE |
extra long description |
SYL LU400/ECO/67533 LU400ECO 20/CS |
SATCO S1941 LU400 CLEAR HPS MOG |
Long Description |
400W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, T14.5 bulb, universal burn, clear, 2100K |
HID High Pressure Sodium Lamp, Designation: LU400, 400 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 51000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 9-5/8 IN Length, 2-1/4 IN Diameter |
Product Type |
LU400ECO 20/CS 1/Sku |
LU400 Clear HPS Mog |
Short Description |
High Pressure Sodium Lamp, 2100K, 22 CRI, 50000 lm (Horizontal);40300 lm (Vertical), 400W, 100V, E39 Mogul |
- |
|
ANSI Ballast Code |
S51/O |
- |
average life |
30000+ h |
24000 |
Base |
E39 Mogul |
Mogul |
Brightness (Lumens) |
50000 lm (Horizontal);40300 lm (Vertical) |
- |
Fixture Type |
Open |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
50000 |
51k |
package quantity |
20 CA |
- |
start type |
- |
Probe Start |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
Sylvania (Usc) |
Satco |
Manufacturers Part Number |
LU400/ECO |
S1941 |
sub brand |
Lumalux ECO |
- |
|
Category Description |
SODIUM |
SODIUM |
Type |
High Intensity Discharge (HID) |
HIGH PRESSURE SODIUM |
|
|
Application |
Architectural;Canopy;Floodlighting;Industrial;Low Bay/High Bay Lighting;Roadway Fixture;Wall Mount Light Fixture |
- |
standard |
S51 |
RoHS Compliant |