Nacogdoches |
19 |
14 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S26565 |
F20T12CWEC0 |
Manufacturer Number |
S26565 |
F20T12/CW/ECO |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923265655 |
00043168800457 |
Weight per package |
0.37 (lbs/each) |
0.36 (lbs/each) |
Description |
S26565 20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM
20 Watt - Fluorescent T12 - 4100K - Medium Bi-Pin (G13) Base
|
F20T12CWEC0 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 20 W, 1150 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 24.0 In Length, Instant;Rapid, 0.36 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.99 (Each) |
$7.88 (Each) |
Carton/Reel |
$119.70 (30 Each) |
$7.88 (1 Each) |
Standard Packaging/Reel |
$119.70 (30 Each) |
$189.12 (24 Each) |
|
Shape |
T12 |
- |
Wattage |
- |
20.0 |
|
Base Type |
- |
G13 Medium Bi-pin |
Color |
- |
Cool White |
Color Rendering Index |
- |
60 |
color rendering index (cri) |
- |
60.0 |
color temperature |
4100 |
4100 k |
Finish |
white |
- |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.5 |
1.5 |
Length |
23.22 |
24.0 in |
|
Description |
20W T12 24" 41K MED BI-PIN BASE 62 CRI 1200LM |
20W T12 24" COOL WHITE 62 CRI BI-PIN FLUOR LAMP |
extra long description |
SATCO S26565 F20T12/CW |
GEL F20T12/CW/ECO 80045 SLIM LINE / |
Features |
- |
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs |
Long Description |
20 Watt - Fluorescent T12 - 4100K - Medium Bi-pin (G13) Base |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 20 W, 1150 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 24.0 in Length, Instant;Rapid, 0.36 lb |
Product Type |
F20T12/CW |
80045 Slim Line / F20 |
Short Description |
- |
FLuorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 20 W |
Special Features |
Lawful for sale in California ; Warranty: Average Rated Hour Limited ; Indoor use ; Operating Temperature: Ballast Dependent ; MOQ: 30 ; RoHS Compliant: No ; Operating Frequency: 50/60 Hz ; Material: Glass |
- |
|
average life |
10000 |
9000 h |
Base |
Medium Bi Pin |
Medium Bi-Pin (G13) |
beam angle |
360 |
- |
Brightness (Lumens) |
- |
1150 lm |
bulb shape |
- |
T12 |
lumens |
1.2k |
1200.0 |
package quantity |
- |
24 CA |
start type |
- |
Instant Start;Rapid Start |
|
Brand |
Satco |
GE Current, a Daintree company |
Manufacturers Part Number |
S26565 |
F20T12/CW/ECO |
sub brand |
- |
GE LIGHTING, INC./LAMPS |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T12 Linear |
- |
|
|
Application |
- |
Primary |
standard |
Unlisted |