Item Comparison: LU70MEDEC0, S3127

Item

LU70MEDEC0 - 70W E17 High Pressure Sodium Clear Med Base Lamp - Ge Traditional Lamps

LU70MEDEC0
70W E17 High Pressure Sodium Clear Med Base Lamp

$48.43 Each

$290.58 (6 Each)

QTY:
Each
Add
S3127 - 70W Hid HPS ED17 Med Base 21K Clear - Satco

S3127
70W Hid HPS ED17 Med Base 21K Clear

$17.99 Each

$17.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 116 91
Vendor Ge Traditional Lamps Satco
Catalog Number LU70MEDEC0 S3127
Manufacturer Number LU70/MED/ECO S3127
Category Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps
Classification Sodium Sodium
UNSPSC 39101617 - High pressure sodium lamp HID 39101617 - High pressure sodium lamp HID
UPC/EAN/GTIN 00043168113397 00045923031274
Weight per package 0.17 (lbs/each) 0.23 (lbs/each)
Description LU70MEDEC0 70W E17 High Pressure Sodium Clear Med Base Lamp
Ge Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
S3127 70W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.43 (Each) $17.99 (Each)
Carton/Reel $48.43 (1 Each) $17.99 (1 Each)
Standard Packaging/Reel $290.58 (6 Each) $17.99 (1 Each)
Shape - ED17
Wattage 70.0 70
Color Clear -
color rendering index (cri) 22.0 22
color temperature 1900.0 2100
Finish Clear Clear
Style Open or enclosed fixtures -
Diameter - 2.13
Length - 5.44
Description 70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP 70W HID HPS ED17 MED BASE 21K CLEAR
extra long description GEL LU70/MED/ECO 11339 LUCALOX SATCO S3127 LU70/MED
Long Description GE Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life HID High Pressure Sodium Lamp, Designation: LU70/MED, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
Product Type 11339 Lucalox LU70/Med
Special Features 5.43IN Length -
average life 24000.0 24000
Base Medium Screw (E26) Medium
lumens 6400.0 24k
Operating Position - Universal
start type - Probe Start
Warranty - Avg. Rated Hour Limited
Brand GE Current, a Daintree company Satco
Manufacturers Part Number LU70/MED/ECO S3127
Category Description SODIUM SODIUM
Type - HIGH PRESSURE SODIUM
Application Universal burning position -
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat