Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S3129 |
LU150MEDEC0 |
Manufacturer Number |
S3129 |
LU150/MED/ECO |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00045923031298 |
00043168132527 |
Weight per package |
0.23 (lbs/each) |
0.18 (lbs/each) |
Description |
S3129 150W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU150/55/Med, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
|
LU150MEDEC0 150W HPS B17 Clear Bulb Med Screw Base 2000K Lamp
Ge Lucalox®, 13252, 150 WTT, 16000 LM, 2000 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.99 (Each) |
$50.20 (Each) |
Carton/Reel |
$17.99 (1 Each) |
$50.20 (1 Each) |
Standard Packaging/Reel |
$17.99 (1 Each) |
$301.20 (6 Each) |
|
Shape |
ED17 |
- |
Wattage |
150 |
150.0 |
|
Color |
- |
Clear |
color rendering index (cri) |
22 |
22.0 |
color temperature |
2100 |
2000.0 |
Finish |
Clear |
Clear |
Style |
- |
Open or enclosed fixtures |
|
Diameter |
2.13 |
- |
Length |
5.44 |
- |
|
Description |
150W HID HPS ED17 MED BASE 21K CLEAR |
150W HPS B17 CLEAR BULB MED SCREW BASE 2000K LAMP |
extra long description |
SATCO S3129 LU150/MED |
GEL LU150/MED/ECO 13252 LUCALOX |
Long Description |
HID High Pressure Sodium Lamp, Designation: LU150/55/MED, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal |
GE Lucalox®, 13252, 150 WTT, 16000 LM, 2000 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life |
Product Type |
LU150/Med |
13252 Lucalox |
Special Features |
- |
5.75IN Length |
|
average life |
24000 |
24000.0 |
Base |
Medium |
Medium Screw (E26) |
lumens |
16k |
16000.0 |
Operating Position |
Universal |
- |
start type |
Probe Start |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
GE Current, a Daintree company |
Manufacturers Part Number |
S3129 |
LU150/MED/ECO |
|
Category Description |
SODIUM |
SODIUM |
Type |
HIGH PRESSURE SODIUM |
- |
|
|
Application |
- |
Universal burning position |
standard |
RoHS Compliant |