Nacogdoches |
216 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Tungsram |
Catalog Number |
S6637 |
F34CWCWMEC0 |
Manufacturer Number |
N/A |
F34CWCWMEC0 |
Category |
Unassigned
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
-
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
045923066375 |
00043168666497 |
Weight per package |
0.77 (lbs/each) |
0.68 (lbs/each) |
Description |
S6637 40W T12 48" 41K CW
|
F34CWCWMEC0 *Discontinued* 34W T12 48" 4100K 87cri
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 15000 H Average Life, 4100 K, 34 W, 1800 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.68 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.75 (Each) |
$3.63 (Each) |
Carton/Reel |
$82.50 (30 Each) |
$3.63 (1 Each) |
Standard Packaging/Reel |
$82.50 (30 Each) |
$108.90 (30 Each) |
|
|
Base Type |
- |
G13 Medium Bi-pin |
Color Rendering Index |
- |
87 |
color rendering index (cri) |
- |
87 W |
color temperature |
- |
4100 k |
Housing Material |
- |
Soda Lime |
|
Diameter |
- |
1.0 in |
Length |
- |
48.0 in |
|
Description |
40W T12 48" 41K CW |
*DISCONTINUED* 34W T12 48" 4100K 87CRI |
extra long description |
- |
GEL F34/CW/C/WM/ECO 66649 FLUORESCE |
Features |
- |
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs |
Long Description |
- |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 15000 h Average Life, 4100 k, 34 W, 1800 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.68 lb |
Product Type |
- |
66649 Fluorescent F40 |
Short Description |
- |
FLuorescent Lamp, G13 Medium 2 Pin, T12, 87 CRI, 34 W |
|
average life |
- |
15000 h |
Base |
- |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
- |
1800 lm |
bulb shape |
- |
T12 |
lumens |
- |
1.8k lm |
package quantity |
- |
30 CA |
start type |
- |
Instant Start;Rapid Start |
|
Brand |
Satco |
TUNGSRAM |
Manufacturers Part Number |
- |
F34/CW/C/WM/ECO |
sub brand |
- |
GE LIGHTING, INC./LAMPS |
|
Category Description |
Fluorescent |
Fluorescent |
|
|
Application |
- |
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL |
Energy Star |
- |
yes |