Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
CF32DTEIN835EC0 |
S8351 |
Manufacturer Number |
CF32DT/E/IN/835/ECO |
S8351 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135208850 |
00045923083518 |
Weight per package |
0.21 (lbs/each) |
0.22 (lbs/each) |
Description |
CF32DTEIN835EC0 32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
S8351 32W 4 Pin Triple Tube CFL GX24Q-3 35K
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/835, 32 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 5-13/16 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.38 (Each) |
$6.00 (Each) |
Carton/Reel |
$6.38 (1 Each) |
$6.00 (1 Each) |
Standard Packaging/Reel |
$319.00 (50 Each) |
$6.00 (1 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
DULUX T/E |
- |
Shape |
T4X3 |
- |
Voltage Rating |
120 V |
- |
Wattage |
32 |
32.000000000000000 |
|
Base Type |
GX24Q-3 4-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
- |
82 |
color temperature |
3500 k |
3500 |
Finish |
Phosphor Coated |
- |
|
Diameter |
0.472 in;12 mm |
2.000000000000000 |
Length |
5.6 in;142 mm |
5.81 |
|
Description |
32W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT |
32W 4 PIN TRIPLE TUBE CFL GX24Q-3 35K |
extra long description |
SYL CF32DT/E/IN/835/ECO/20885 CF32D |
SATCO S8351 CFT32W/4P/835 |
Features |
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the |
- |
Long Description |
DULUX 32W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/835, 32 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 5-13/16 IN Length |
Product Type |
CF32DTEIN835ECO 50/CS 1/Sku |
CFT32W/4P/835 |
Short Description |
Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 16000 h Life, 4100k |
- |
Special Features |
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation |
- |
|
average life |
16000 h |
15000 |
Base |
GX24Q-3;GX24q-3 |
GX24q-3 (4-Pin) |
Brightness (Lumens) |
2400 lm |
- |
bulb shape |
T4 |
- |
dimmable |
Yes |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
2,400 |
2.4k |
package quantity |
50 CA |
- |
Standards Met |
IEC 60901- 7432 |
- |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
Voltage |
120.00 V |
- |
Warranty |
- |
2 Year Limited |
|
Brand |
SYLVANIA |
Satco |
Manufacturers Part Number |
CF32DT/E/IN/835/ECO/20885 |
S8351 |
sub brand |
DULUX |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
Triple Twin 4 Pin |
|
|
Application |
Commercial;Residential |
- |
Operating Temperature |
- |
Ballast Dependent |
standard |
- |
RoHS Compliant; UL Listed |